Shop All Conduit Clamps & Hangers
Mag Daddy
Cable Hanger
Mfr # BRMS200-10
Zoro # G810070603
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Bridle Ring
- Material Steel
- Finish Zinc
- Flange Thickness 0.17 in
- Color Yellow (Saddle Ring)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag Daddy
- MFR # BRMS200-10
- Zoro # G810070603
- UPC # 853691003290
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Thread Size | 1/4 in-20 |
Overall Height | 3 29/32 in |
Details
Item | Cable Hanger |
Sub-Category | Bridle Ring |
Material | Steel |
Finish | Zinc |
Flange Thickness | 0.17 in |
Color | Yellow (Saddle Ring) |
Load Capacity | 90 lb |
For Maximum Cable OD | 2 in |
Indoor/Outdoor Usage | Indoor Only |
Description
Cable Hanger, Flange Thickness 0.17 in, Load Capacity 90 lb, Thread Size 1/4 in-20, Steel, Finish Zinc, Yellow (Saddle Ring), Overall Length Not Applicable, Overall Height 3 29/32 in, For Maximum Cable OD 2 in, Indoor Only, Mounting Type Magnetic Mount, Bridle Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 23.62" L, Nylon, White, PK50 (S24-120-L)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 500' Length - White (HS355-S500-WHITE)
- WOODS 7 Ft. 16/2 15A Replacement Appliance Cord (0288)
- QUAZITE Underground Enclosure Assembly, Blank Cover, 12 in H, 25 in L, 15-1/2 in W, 8,000 lb L.R. (PG1324Z80109)
- MAG DADDY Cable Hanger (BRM4T125-10)
- NVENT CADDY Conduit Clamp, Steel, Electrogalvanized (CD2B)
- PANDUIT Bridle Ring W/ Saddle, Size 2" Diameter, PK50 (BR-2.0-1/4-20S)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (AF14)
- EATON B-LINE Cable Stud Clip, Steel, Zinc Phosphate (BX9)
- RACO Strap, Rgd/Imc/Emt, 1-Hole, 3", Steel (1339)
- CALBRITE Conduit Clamp, Stainless Steel, 2.5 In. L (S60700SP00)
- Mag Daddy Conduit Clamps & Hangers