Shop All Conduit Clamps & Hangers
Mag Daddy
Cable Hanger
Mfr # BRM75-10
Zoro # G010070564
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Bridle Ring
- Material Steel
- For Use With Beams, Ceiling Decks, Drop Ceiling Channels, Frame Rail, Metal Joists, Metal Washer, Purlins, Screw Heads, Steel
- Finish Zinc
- Flange Thickness 0.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mag Daddy
- MFR # BRM75-10
- Zoro # G010070564
- UPC # 853691003351
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Thread Size | #10-24 |
Overall Height | 1 15/16 in |
Details
Item | Cable Hanger |
Sub-Category | Bridle Ring |
Material | Steel |
For Use With | Beams, Ceiling Decks, Drop Ceiling Channels, Frame Rail, Metal Joists, Metal Washer, Purlins, Screw Heads, Steel |
Finish | Zinc |
Flange Thickness | 0.18 in |
Standards | UL Listed |
Description/Special Features | can be Reused or Repositioned, Easy Installation, Permanent or Temporary Installations, Safer Working Conditions, Time Saving |
Load Capacity | 40 lb |
Indoor/Outdoor Usage | Indoor Only |
For Maximum Cable OD | 0.75 in |
Description
Cable Hanger, Flange Thickness 0.18 in, Load Capacity 40 lb, Thread Size #10-24, Steel, Finish Zinc, Overall Length Not Applicable, Overall Height 1 15/16 in, can be Reused or Repositioned, Easy Installation, Permanent or Temporary Installations, Safer Working Conditions, Time Saving, For Maximum Cable OD 0.75 in, For Use With Beams, Ceiling Decks, Drop Ceiling Channels, Frame Rail, Metal Joists, Metal Washer, Purlins, Screw Heads, Steel, Indoor Only, Mounting Location Ceiling
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.375in ID, Black, 4ft, PK12 (MW-3/8-48"-BLACK-12 PCS)
- TYCON SYSTEMS Mppt Solar Chrg Ctrl, 12/24V 30A, 20A Load (TP-SC24-30N-MPPT)
- FERRAZ SHAWMUT Automotive Fuse, AJT Series, 125A, 500V DC, Indicating (AJT125)
- ENET Enet Cat5E Blue 1 Foot Patch Cable w/ Snagless Molded Boot (Utp) (C5E-BL-1-ENC)
- MAG DADDY Cable Hanger (BRMS200-10)
- MAG DADDY Cable Hanger (BRM4T125-10)
- AMERICAN IMAGINATIONS 1.5 in. 2 Hole Conduit Strap Clamp Curved Galvanized Steel (AI-36629)
- NVENT CADDY Conduit Clip 1" Flange (16P24)
- HALEX 2In Rigid 1Hole Conduit Strap (61120)
- NVENT CADDY Conduit Clip, Spring Steel (CS812)
- NVENT CADDY EZ-Riser Beam Clamp Strap, 3/8 or 1/2 IN Rod, 10 In (035RS1000EG)
- Mag Daddy Conduit Clamps & Hangers