Shop All Greases & Lubricants
This Product is Discontinued
Mag 1
Wheel Bearing Grease, 35 lb., NLGI Grade 2 (Discontinued)
Mfr # MAG00725
Zoro # G8244013
Free Shipping & Returns
This Product is Discontinued
Key Features
- Container Type Pail
- Min. Operating Temp. -40 Degrees F
- Container Size 35 lb
- Grease Container Pail
- Max. Operating Temp. 325 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mag 1
- MFR # MAG00725
- Zoro # G8244013
- UPC # 071621007259
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Container Size | 35 lb |
Details
Item | Wheel Bearing Grease |
Container Type | Pail |
Min. Operating Temp. | -40 Degrees F |
Grease Container | Pail |
Max. Operating Temp. | 325 Degrees F |
Grease Color | Red |
NLGI Grade | 2 |
Base Oil | Mineral |
Flash Point | 325 Degrees F |
Lubricant NSF Rating | Not Rated |
Color | Red |
NSF Rating | Not Rated |
Thickener Type | Lithium |
NLGI Viscosity Grade | 2 |
Base Formulation | Conventional |
Resistance Properties | Heat Resistant |
Maximum Operating Temperature | 325 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Description
Wheel Bearing Grease, Container Type Pail, Container Size 35 lb, NLGI Viscosity Grade 2, Thickener Type Lithium, Color Red, Base Formulation Conventional, Flash Point 325 Degrees F, Maximum Operating Temperature 325 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant
Restrictions
- WARNING: This product can expose you to chemicals including Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.