Shop All Transmission Fluid
This Product is Discontinued
Mag 1
Transmission Fluid, Drum, Red, 55 gal. (Discontinued)
Mfr # MAG62856
Zoro # G5573307
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Size 55 gal
- Container Type Drum
- Flash Point (F) 379 Degrees F
- Viscosity Index 179
- Viscosity (SUS @ 100 F) 34.18 SUS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mag 1
- MFR # MAG62856
- Zoro # G5573307
- UPC # 071621628560
- Country of Origin United States
- Category Transmission Fluid
Dimensions
Size | 55 gal |
Size/Net Weight | 447.58 lb |
Container Size | 55 gal |
Description
Automatic Transmission Fluid, Transmission Fluid Type ATF, Container Type Drum, Container Size 55 gal, Series Dex-III/Mer, Transmission Type Automatic Transmissions, Viscosity Index 179, Standards ASTM, Color Red, Manufacturer Specifications Allison C-4, Dexron III G/H, Dexron II, Dexron, AW1, Mercon, Ford ESP-M2C166-H, Vickers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.