Shop All Motor Oil
Mag 1
Transmission Fluid, 1 Qt.
Mfr # MAG00910
Zoro # G5153994
original price:
$7.98
34% off
new price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 qt
- Color Red
- Container Type Bottle
- For Use With Ford
- Pour Point (F) -60 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Description
Automatic Transmission Fluid, Transmission Fluid Type ATF, Container Type Bottle, Container Size 1 qt, Series Type F, Transmission Type Automatic Transmissions, Viscosity Index 167, Standards ASTM, Color Red, Manufacturer Specifications Dexron, Ford Type F M2C-33G, Mercon, Boiling Point 150 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE SHOT Fan Nozzle, Flat, Adapter, Coarse Mist (P567)
- ASA ELECTRONICS VOYAGER 7IN REARVIEW MIRROR MONITOR (VOM74MM)
- GROTE Stop/Tail/Turn Lamp Oval (52892)
- SCANSTRUT Flip Pro Max, Dual USB-C Charge Socket (SC-USB-F3)
- MAG 1 Engine Oil, 5W-30, Synthetic, 5 Qt. (MAG64193)
- MAG 1 Bar & Chain Oil, 1 Gal. (MAG62456)
- MAG 1 2-Cycle Synthetic Blend Marine Motor Oil, TC-W3 certified, Blue, 1 Gal. (MAG60136)
- MAG 1 Diesel Engine Oil, 10W-30, 1 Gal. (MAG62924)
- MAG 1 Synthetic Motor Oil, 5W-20, 1 Qt. (MAG64829)
- MAG 1 2-Cycle Synthetic Engine Oil, 2.6 Oz.. (MAG63119)
- VALVOLINE Motor Oil, 5W-20 SAE Grade, 5 Qt. (881158)
- Mag 1 Motor Oil