Shop All Motor Oil
Mag 1
Synthetic Motor Oil, 10W-40, 1 Qt.
Mfr # MAG64841
Zoro # G5154283
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Synthetic Blend
- Size 1 qt
- Container Type - Engine and Motor Oils Bottle
- SAE Grade - Engine and Motor Oils 10W-40
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Description
Engine Oil, Series FMX, Container Size 1 qt, Compatible Vehicle Type Light Duty Trucks, Passenger Cars, SUVs, Base Formulation Synthetic Blend, SAE Viscosity Grade 10W-40, Standards API SJ/SH/SG/SF/SL/SM/SN/SP/SN Plus, Biodegradable Biodegradable, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For GE GENERAL ELECTRIC GE 1195 AUTOMOTIVE INDICATOR LAMPS RP SHAPE 10PK (10PAK:WW-1T1A-0)
- SEACHOICE Submersible Universal Mount combo Tail Light Driver Side, 7-Function (51481)
- STEINEL AMERICA Steinel 110025541 HL 1820 S 3-Stage Professional Heat Gun (110025541)
- UNIVERSAL AIR COND Universal Air Conditioning, Ha11378C (HA11378C)
- MAG 1 Diesel Engine Oil, 1 Qt., SAE 30W (MAG61656)
- MAG 1 Automatic Transmission Fluid, Red, 1 Qt. (MAG00900)
- MAG 1 Engine Oil, 5W-20, Synthetic, 5 Qt. (MAG64192)
- MAG 1 Synthetic Motor Oil, 10W-30, 1 Qt. (MAG64839)
- MAG 1 Tractor Hydraulic Fluid, 1 Gal. (MAG60681)
- MAG 1 Diesel Engine Oil, 55 Gal., 15W-40 (MAG67983)
- ASPEN Two Cycle 1.3 Gallon Bottles, PK3 (2TFRT005USA108)
- Mag 1 Motor Oil