Shop All Motor Oil
This Product is Discontinued
Mag 1
Synthetic Engine Oil, 10W-40, 1 Qt. (Discontinued)
Mfr # MAG62971
Zoro # G5154161
This Product is Discontinued
Key Features
- Base Oil - Engine and Motor Oils Synthetic Blend
- Size 1 qt
- Container Type - Engine and Motor Oils Bottle
- SAE Grade - Engine and Motor Oils 10W-40
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Description
Engine Oil, Series 4T, Container Size 1 qt, Standards API SL, JASO MA, JASO MA-2, Color Amber, Container Type Plastic Container, Features Friction Reducing, Flash Point 210 Degrees C, ISO Viscosity Grade Not Specified, Specific Gravity 0.8696 at 60 Degrees F, Viscosity Index 152
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.