Shop All Lubricants
This Product is Discontinued
Mag 1
Silicone Spray, Aerosol Can, 10.5 Oz. (Discontinued)
Mfr # MAG00440
Zoro # G6079254
This Product is Discontinued
Key Features
- Container Size 10.5 oz
- Chemical Base Silicone
- Green Environmental Attribute Meets SCAQMD Requirements
- Size 10.5 oz
- Max. Operating Temp. 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag 1
- MFR # MAG00440
- Zoro # G6079254
- UPC # 071621004401
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 10.5 oz |
Size | 10.5 oz |
Details
Chemical Base | Silicone |
Green Environmental Attribute | Meets SCAQMD Requirements |
Max. Operating Temp. | 450 Degrees F |
Application | Bearings, Bottling Equipment Gears, Bushings, Conveyors, Food Processing Machinery |
Min. Operating Temp. | -30 Degrees F |
Lubricant Additives | Silicone |
Item | Silicone Lubricant |
Net Weight | 10.5 oz |
Sub-Category | Spray Lubricants |
Container Type | Aerosol Can |
VOC Content | Not Specified |
Lubricant NSF Rating | Not Rated |
Specific Gravity | 0.70 |
Color | Clear |
Series | Silicone Spray |
Features | Stops Freezing of Car Doors, Locks, Trunk Lids |
Compatible Surface Material | Glass, Metal, Plastic, Rubber |
Product Type | Lubricant |
Description
Silicone Lubricant, Product Type Lubricant, Series Silicone Spray, Container Type Aerosol Can, Container Size 10.5 oz, NLGI Viscosity Grade Not Applicable, Thickener Type Not Applicable, Standards Not Applicable, Color Clear, Compatible Surface Material Glass, Metal, Plastic, Rubber, Features Stops Freezing of Car Doors, Locks, Trunk Lids, Net Weight 10.5 oz, Specific Gravity 0.70
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.