Shop All Motor Oil
This Product is Discontinued
Mag 1
Motor Oil, SAE 30, Conventional, 1 Qt. (Discontinued)
Mfr # MAG68761
Zoro # G8041577
This Product is Discontinued
Key Features
- Base Oil - Engine and Motor Oils Conventional
- Size 1 qt
- Container Type - Engine and Motor Oils Bottle
- SAE Grade - Engine and Motor Oils 30
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1 qt |
Container Size | 1 qt. |
Details
Item | Engine Oil |
Base Oil - Engine and Motor Oils | Conventional |
Container Type - Engine and Motor Oils | Bottle |
SAE Grade - Engine and Motor Oils | 30 |
Color | Amber |
Viscosity Index | 38 |
Flash Point | 221 Degrees C |
Viscosity @ 40C | 143.8 |
Viscosity @ 100C | 10.98 |
Specific Gravity | 0.9222 at 60 Degrees F |
Base | Conventional Non-Detergent |
Dropping Point | Not Specified |
Standards | API SA |
For Use With | Automotive Engines |
SAE Grade | 30 |
Container Type | Plastic Container |
Base Oil | Conventional |
Description
Engine Oil, Container Size 1 qt., Standards API SA, Color Amber, Container Type Plastic Container, Flash Point 221 Degrees C, Specific Gravity 0.9222 at 60 Degrees F, Viscosity Index 38
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.