Shop All Motor Oil
Mag 1
Motor Oil, 5W-20, 1 Qt.
Mfr # MAG62943
Zoro # G5154292
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Synthetic Blend
- Size 1 qt
- Container Type - Engine and Motor Oils Bottle
- SAE Grade - Engine and Motor Oils 5W-20
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Description
Engine Oil, Series FMX, Container Size 1 qt, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic Blend, SAE Viscosity Grade 5W-20, Standards API SJ/SH/SG/SF/SL/SM/SN/SP/SN Plus, Chrysler MS-10797, Ford WSS M2C945-B1/M2C945-A/M2C930-A/M2C153, Ford WSS M2C960-A1, GM 6094M, ILSAC GF-4, ILSAC GF-5, ILSAC GF-6A, Biodegradable Biodegradable, Additives Included Oxidation Inhibitors, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEGMANN AUTOMOTIVE LT1 Uncoated PB Commercial Weight 0.5 oz. (LT1005)
- JUSTRITE Puncture Pin Sleeve (28182)
- QUICKCABLE Copper Clamp, 900A, Black, PK25 (602071-025)
- WAI GLOBAL ALTND IRIF (12357N)
- MAG 1 2 Cycle Conventional Engine Oil, Dark Blue, 2.6 Oz. (MAG60179)
- MAG 1 Motor Oil, 10W-30, Conventional, 1 Qt. (MAG61648)
- MAG 1 2-Cycle Synthetic Blend Marine Motor Oil, TC-W3 certified, Blue, 16 Oz. (MAG60140)
- MAG 1 2-Cycle Synthetic Blend Marine Motor Oil, TC-W3 certified, Blue, 1 Gal. (MAG60136)
- MAG 1 Engine Oil, Conventional, 20W-50, 32 Oz. (MAG61654)
- MAG 1 Motor Oil, 10W-30, Conventional, 5 Qt. (MAG62939)
- IDEMITSU Idemitsu Full Syn 0W20 5 Quart;4/Case 0W20 Syn 5Q, 30010092-95300C020 (30010092-95300C020)
- Mag 1 Motor Oil