Shop All Motor Oil
Mag 1
Mag 1 Full Synthetic Motor Oil
Mfr # MAG62891
Zoro # G802702376
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.375
- Length 9
- Width 4.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 2.375 |
Length | 9 |
Width | 4.375 |
Description
Formulated to provide unsurpassed protection and performance, this full synthetic motor oil delivers longer and better engine protection than conventional oils. Uniform synthetic base oils and advanced molecules provide a strong film barrier to control friction, resist wear and keep metal surfaces from coming into contact. Ideal for extreme hot and cold driving conditions: stop and go, frequent short trips, heavy loads and dusty environments. Meets or exceeds dexos1 Gen 2, API SP and ILSAC GF-6A requirements.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Shrink Tube, Dual Wall, 1" X 6", PK10 (84-4004-3)
- MTD Starter Hsg Asm (753-06498)
- CTA MANUFACTURING Ford Fuel Line Disconnect Tool (1810)
- CAMEL Cap Heavy Duty Tire Valve (387124)
- MAG 1 Diesel Engine Oil, 1 Qt., SAE 30W (MAG61656)
- MAG 1 Synthetic Motor Oil, 10W-40, 1 Qt. (MAG64841)
- MAG 1 Automatic Transmission Fluid, 1 Qt. (MAG00909)
- MAG 1 Motor Oil, 10W-30, Conventional, 1 Qt. (MAG61648)
- MAG 1 2-Cycle Synthetic Blend Marine Motor Oil, TC-W3 certified, Blue, 16 Oz. (MAG60140)
- MAG 1 Diesel Engine Oil, 1 Gal., 5W-40 (MAG62627)
- MOTORCRAFT Motorcraft Sae 5W-20 Api Gf-5, XO5W20Q1SP (XO5W20Q1SP)
- Mag 1 Motor Oil