Shop All Power Steering Fluid
Mag 1
Gas Treatment, Liquid, Amber, 12 Oz
Mfr # MAG00152
Zoro # G6215806
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12 oz
- Container Type Bottle
- Sub-Category Gas Treatment
- Color Amber
- Appearance Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag 1
- MFR # MAG00152
- Zoro # G6215806
- UPC # 071621001523
- Country of Origin United States
- Category Power Steering Fluid
Dimensions
Size | 12 oz |
Size/Net Weight | 12 oz |
Container Size | 12 fl oz |
Details
Item | Gas Treatment |
Container Type | Bottle |
Sub-Category | Gas Treatment |
Color | Amber |
Appearance | Liquid |
Flash Point (F) | 135 Degrees F |
Specific Gravity | 0.81 |
Features | Reduces Intake Valve and Combustion Chamber Deposits, Removes Water from the Gas Tank and Cleans Performance Robbing Dirt, Gum and Varnish from Fuel Injectors and Carburetors |
Product Type | Fuel Stabilizer |
Flash Point | 104 Degrees F |
Net Weight | 12 oz |
Compatible Fluid Type | Gasoline |
Additive Included | Corrosion Inhibitors |
Flammability | Flammable |
Product Form | Liquid |
Compatible Engine Type | Gasoline Engines |
Series | Premium Gas Treatment |
Description
Gas Treatment, Container Type Bottle, Container Size 12 fl oz, Compatible Engine Type Gasoline Engines, Color Amber, Compatible Fluid Type Gasoline, Product Form Liquid, Additives Included Corrosion Inhibitors, Features Reduces Intake Valve and Combustion Chamber Deposits, Removes Water from the Gas Tank and Cleans Performance Robbing Dirt, Gum and Varnish from Fuel Injectors and Carburetors, Flammability Flammable, Flash Point 104 Degrees F, Net Weight 12 oz, Product Type Fuel Stabilizer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Battery Box Vent Kit (120328-001)
- FAIRCHILD INDUSTRIES Kg3100 - 1954-1954 Chevrolet 1500 Door Seal Kit (KG3100)
- BUYERS PRODUCTS 3 Inch I.D. Heavy-Duty Forged 4-Bolt Mount Drawbar (BDB1385)
- PERKO Round Type Rowlock Horns Plain Zinc (1267DP0ZNC)
- MAG 1 Lead Substitute, Bottle, 12 fl oz, Gasoline Engines, Lead Protection (MAG00162)
- MAG 1 Power Steering Fluid W/Sealer, 12 oz. (172)
- MAG 1 Hydraulic Jack Oil, 32 Oz (MG52HJPL)
- MAG 1 Automatic Transmission Fluid, Red, 32 Oz (MAG60627)
- MAG 1 Power Steering Fluid, 12 oz. (813)
- MAG 1 Brake Fluid, Liquid, Clear, 12 Oz (MAG00122)
- ACDELCO GEAR ASM-STRG (22930456)
- Mag 1 Power Steering Fluid