Shop All Motor Oil
Mag 1
Engine Oil, Hi Mileage, 5W-30, 5 Qt.
Mfr # MAG66732
Zoro # G5573377
original price:
$34.85
30% off
new price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Synthetic Blend
- Size 5 qt
- Container Type - Engine and Motor Oils Bottle
- SAE Grade - Engine and Motor Oils 5W-30
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 5 qt |
Container Size | 5 qt |
Description
Engine Oil, Series High Mileage, Container Size 5 qt, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic Blend, SAE Viscosity Grade 5W-30, Standards API SJ/SH/SG/SF/SL/SM/SN/SP/SN Plus, Chrysler MS-10797, Ford WSS M2C945-B1/M2C945-A/M2C930-A/M2C153, Ford WSS M2C960-A1, GM 6094M, ILSAC GF-4, ILSAC GF-5, ILSAC GF-6A, Biodegradable Biodegradable, Color Brown, Compatible Engine Type Gasoline Engines, Container Type Bottle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Light Extension, 3-15/16" (HE-372)
- BALDWIN FILTERS Air Filter, 8-13/32 x 3-1/4 in. (PA657)
- BRIGHTZ LTD LED BICYCLE LIGHT KIT (L2514)
- SLIME Tire Valve Stems, 2 In. (2081-A)
- MAG 1 Engine Oil, Hi Mileage, 10W-30, 5 Qt. (MAG67180)
- MAG 1 Mag 1 Full Synthetic Motor Oil (MAG64099)
- MAG 1 Automatic Transmission Fluid, 5 Gal. (MAG00905)
- MAG 1 Diesel Engine Oil, 1 Qt., SAE 30W (MAG61656)
- MAG 1 2 Cycle Conventional Engine Oil, Dark Blue, 2.6 Oz. (MAG60179)
- MAG 1 2-Cycle Synthetic Blend Marine Motor Oil, TC-W3, 1 Qt. (MAG00609)
- MOBIL Mobil 1 0W-20, Gals Engine Oil, 1 Qt. (124184)
- Mag 1 Motor Oil