Shop All Motor Oil
Mag 1
Engine Oil, Conventional, 5W-20, 5 Qt.
Mfr # MAG62941
Zoro # G5573395
original price:
$22.79
14% off
new price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Synthetic Blend
- Size 5 qt
- Container Type - Engine and Motor Oils Bottle
- SAE Grade - Engine and Motor Oils 5W-20
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 5 qt |
Container Size | 5 qt |
Description
Engine Oil, Series FMX, Container Size 5 qt, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic Blend, SAE Viscosity Grade 5W-20, Standards API SJ/SH/SG/SF/SL/SM/SN/SP/SN Plus, Chrysler MS-10797, Ford WSS M2C945-B1/M2C945-A/M2C930-A/M2C153, Ford WSS M2C960-A1, GM 6094M, ILSAC GF-4, ILSAC GF-5, ILSAC GF-6A, Biodegradable Biodegradable, Additives Included Oxidation Inhibitors, Color Brown, Compatible Engine Type Gasoline Engines, Container Type Bottle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 50' Heavy Duty Cord Reel (057127)
- DISCO Blk Nyln Flare Bumper Clips 13mmx26mm Hd Size 24mm Stem PK15 (12517PK)
- 3M RESTORATION SYSTEM PLSTC (39008)
- WIZARDS Wizards 01220 Wipe Down Matte Paint Detailer - 22 oz. (01220)
- MAG 1 Synthetic Motor Oil, 10W-40, 1 Qt. (MAG64841)
- MAG 1 2-Cycle Synthetic Blend Marine Motor Oil, TC-W3 certified, Blue, 16 Oz. (MAG60140)
- MAG 1 Tractor Hydraulic Fluid, 1 Gal. (MAG60681)
- MAG 1 Motor Oil, 10W-40, 1 Qt. (MAG61650)
- MAG 1 Engine Oil, Hi Mileage, 5W-20, 5 Qt. (MAG66734)
- MAG 1 Bar & Chain Oil, 1 Qt. (MAG69258)
- MAXIMA RACING OILS Maxima Racing Oils MAX39-119128S Performance Break-In Motor Oil ZDDP 15W50 Conventional - 1 gal. (MAX39-119128S)
- Mag 1 Motor Oil