Shop All Motor Oil
Mag 1
Engine Oil, Conventional, 20W-50, 32 Oz.
Mfr # MAG61654
Zoro # G5573401
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Conventional
- Size 32 oz
- Container Type - Engine and Motor Oils Bottle
- SAE Grade - Engine and Motor Oils 20W-50
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 32 oz |
Container Size | 1 qt |
Description
Engine Oil, Series Motor Oil, Container Size 1 qt, Compatible Vehicle Type Light Duty Trucks, Passenger Cars, SUVs, Base Formulation Conventional, SAE Viscosity Grade 20W-50, Standards API SJ/SH/SG/SF/SL/SM/SN/SP/SN Plus, Biodegradable Biodegradable, Additives Included Oxidation Inhibitors, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 13-3/32in. L x 3-3/8in. dia. (RS5746)
- UWS Wheel 5th Truck Tool Box, 58", FWB-58-MB (FWB-58-MB)
- MAIN FILTER DONALDSON/FBO/DCI P165659 Replacement/Interchange Spin-On Filter (MF0575554)
- DRAW-TITE 15-C LINCOLN MKC 4 WAY FLAT OEM REPLACEMENT TOW HARNESS (118284)
- MAG 1 Bar & Chain Oil, 1 Gal. (MAG62456)
- MAG 1 Bar & Chain Oil, 1 Qt. (MAG69258)
- MAG 1 Synthetic Motor Oil, 10W-40, 1 Qt. (MAG64841)
- MAG 1 2-Cycle Conventional Engine Oil, Blue, 8 Oz. (MAG60138)
- MAG 1 Tractor Hydraulic Fluid, 1 Gal. (MAG60681)
- MAG 1 Diesel Engine Oil, 15W-40, 2.5 Gal. (MAG61170)
- PENNZOIL 1 qt 0W-20 - Platinum Full Synthetic Motor Oil-, 6PK (8413908)
- Mag 1 Motor Oil