Shop All Motor Oil
Mag 1
Engine Oil, 5W-30, Synthetic, 55 Gal. Drum
Mfr # MAG64876
Zoro # G5572990
product price: $1,254.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,254.99
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Full Synthetic
- Size 55 gal
- Container Type - Engine and Motor Oils Drum
- SAE Grade - Engine and Motor Oils 5W-30
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Description
Engine Oil, Series Full Synthetic, Container Size 55 gal, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic, SAE Viscosity Grade 5W-30, Dexos Rating 1, Standards API SJ/SH/SG/SF/SL/SM/SN/SP/SN Plus, dexos1(R) Gen3, Ford WSS M2C946-B1/M2C946-A/M2C929-A, GM 4718M, GM 6094M, ILSAC GF-4, ILSAC GF-5, ILSAC GF-6A, Biodegradable Biodegradable, Color Brown, Compatible Engine Type Gasoline Engines, Container Type Drum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Jack Stands - Ratchet Style (55060)
- MARINCO Guest ChargePro On-Board Battery Charger, 10 Amps, 1 Bank (2710A)
- CHAMPION SPARK PLUGS Spark Plug, CJ6 (130098)
- BOJO TOOLS Seal Appliator Tool Extreme Material (SAT2-205-202-XNGL)
- MAG 1 Diesel Engine Oil, 1 Gal., 5W-40 (MAG62627)
- MAG 1 Motor Oil, 10W-30, Conventional, 5 Qt. (MAG62939)
- MAG 1 Diesel Engine Oil, 15W-40, 2.5 Gal. (MAG61170)
- MAG 1 Synthetic Motor Oil, 10W-30, 1 Qt. (MAG64839)
- MAG 1 Diesel Engine Oil, 1 Gal., 15W-40 (MAG62631)
- MAG 1 Mag 1 Full Synthetic Motor Oil (MAG65834)
- THRIVE Synthetic Blend 15W40 Diesel Engine Oil 55 Gal Drum (455067)
- Mag 1 Motor Oil