Shop All Brake Fluid
Mag 1
DOT 4 Brake Fluid, 32 oz, Glycol Base
Mfr # MAG1130
Zoro # G810881711
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber, Yellow
- Brake Fluid Type DOT 4
- Features Complies with Federal Motor Vehicle Safety Standard 116, Specially Blended Formula that Provides the Ultimate in Hi-Temp Protection, Suitable for all Vehicles Including EV
- Specific Gravity 1.03 to 1.08
- Base Formulation Glycol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag 1
- MFR # MAG1130
- Zoro # G810881711
- UPC # 071621001301
- Country of Origin United States
- Category Brake Fluid
Dimensions
Container Size | 1 qt |
Details
Item | DOT 4 Brake Fluid, 32 oz |
Color | Amber, Yellow |
Brake Fluid Type | DOT 4 |
Features | Complies with Federal Motor Vehicle Safety Standard 116, Specially Blended Formula that Provides the Ultimate in Hi-Temp Protection, Suitable for all Vehicles Including EV |
Specific Gravity | 1.03 to 1.08 |
Base Formulation | Glycol |
Minimum pH Level | 9 |
Standards | SAE J1703 |
Brake Type | Disc Brakes, Drum Brakes |
Product Form | Liquid |
Boiling Point | 311 Degrees F |
Maximum pH Level | 11 |
Description
DOT 4 Brake Fluid, 32 oz, Base Formulation Glycol, Brake Fluid Type DOT 4, Brake Type Disc Brakes, Drum Brakes, Container Size 1 qt, Standards SAE J1703, Boiling Point 311 Degrees F, Color Amber, Yellow, Features Complies with Federal Motor Vehicle Safety Standard 116, Specially Blended Formula that Provides the Ultimate in Hi-Temp Protection, Suitable for all Vehicles Including EV, Maximum pH Level 11, Minimum pH Level 9, Product Form Liquid, Specific Gravity 1.03 to 1.08
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Auto V-Belt, Industry Number 13A1435 (17565)
- TYC PRODUCTS Tyc Headlight Assembly, 20-6874-00 (20-6874-00)
- AGS Brass Adapter, Female(M10x1.0 Inverted), Male(M12x1.0 Bubble), 1/card (BLF-36C)
- GATES Radiator Hose, 1 3/8 ID x 3 Ft, EPDM (24222)
- MAG 1 DOT 4 Brake Fluid, 1 gal, Glycol Base (MAG162205)
- MAG 1 DOT 3 Brake Fluid, 5 gal, Glycol Base (MAG1125)
- MAG 1 DOT 3 Brake Fluid, 32 oz, Glycol Base (MAG1120)
- MAG 1 DOT 3 Brake Fluid, 1 gal, Glycol Base (MAG1121)
- MAG 1 DOT 4 Brake Fluid, 12 oz, Glycol Base (MAG1126)
- CHAMPION 1 qt. Dot 3 Brake Fluid (CHO4057H)
- MOTOR MEDIC 12 oz. Brake Fluid - Plastic Bottle (M4512/6)
- Mag 1 Brake Fluid