Shop All Brake Fluid
Mag 1
DOT 4 Brake Fluid, 12 oz, Glycol Base
Mfr # MAG1126
Zoro # G510881707
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Complies with Federal Motor Vehicle Safety Standard 116, Specially Blended Formula that Provides the Ultimate in Hi-Temp Protection, Suitable for all Vehicles Including EV
- Base Formulation Glycol
- Container Size 12 oz
- Boiling Point 311 Degrees F
- Standards SAE J1703
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag 1
- MFR # MAG1126
- Zoro # G510881707
- UPC # 071621001264
- Country of Origin United States
- Category Brake Fluid
Dimensions
Container Size | 12 oz |
Details
Item | DOT 4 Brake Fluid, 12 oz |
Features | Complies with Federal Motor Vehicle Safety Standard 116, Specially Blended Formula that Provides the Ultimate in Hi-Temp Protection, Suitable for all Vehicles Including EV |
Base Formulation | Glycol |
Boiling Point | 311 Degrees F |
Standards | SAE J1703 |
Color | Amber, Yellow |
Specific Gravity | 1.03 to 1.08 |
Brake Type | Disc Brakes, Drum Brakes |
Product Form | Liquid |
Brake Fluid Type | DOT 4 |
Minimum pH Level | 9 |
Maximum pH Level | 11 |
Description
DOT 4 Brake Fluid, 12 oz, Base Formulation Glycol, Brake Fluid Type DOT 4, Brake Type Disc Brakes, Drum Brakes, Container Size 12 oz, Standards SAE J1703, Boiling Point 311 Degrees F, Color Amber, Yellow, Features Complies with Federal Motor Vehicle Safety Standard 116, Specially Blended Formula that Provides the Ultimate in Hi-Temp Protection, Suitable for all Vehicles Including EV, Maximum pH Level 11, Minimum pH Level 9, Product Form Liquid, Specific Gravity 1.03 to 1.08
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Transport Chain, 6600 Lb, 16 Ft x 3/8 In. (10038-16BXGRA)
- AFTERMARKET Flange Half, Bearing 3 Bolt Triangular (A-FTR372-I-AI)
- MAKITA Poly-Coated Tie Wire, 21 Gauge, PK50 (191J59-9)
- WEATHER GUARD Model 184-5-04 41in Lo-Side Box (184-5-04)
- MAG 1 DOT 3 Brake Fluid, 32 oz, Glycol Base (MAG1120)
- MAG 1 DOT 4 Brake Fluid, 1 gal, Glycol Base (MAG162205)
- MAG 1 DOT 4 Brake Fluid, 32 oz, Glycol Base (MAG1130)
- MAG 1 DOT 3 Brake Fluid, 5 gal, Glycol Base (MAG1125)
- MAG 1 DOT 3 Brake Fluid, 1 gal, Glycol Base (MAG1121)
- PYROIL 32 oz. - Brake Fluid - Plastic Bottle (PYBF4-32)
- ATE Ate Sl.6 Dot 4 For Esp Brake Systems Dot 4 5L, 706403 (706403)
- Mag 1 Brake Fluid