Shop All Power Steering Fluid
Mag 1
Automatic Transmission Fluid, Red, 32 Oz
Mfr # MAG62555
Zoro # G6092922
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
- Container Type Bottle
- For Use With Multi-Vehicle
- Specific Gravity 0.85
- Application Automatic Transmissions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag 1
- MFR # MAG62555
- Zoro # G6092922
- UPC # 071621625552
- Country of Origin United States
- Category Power Steering Fluid
Dimensions
Size | 32 oz |
Size/Net Weight | 32 oz |
Container Size | 1 qt |
Description
Automatic Transmission Fluid, Transmission Fluid Type ATF, Container Type Bottle, Container Size 1 qt, Series Multi-Vehicle, Transmission Type Automatic Transmissions, Viscosity Index 196, Base Formulation Synthetic, Color Red, Manufacturer Specifications Ford (All Models Except where Mercon SP, LV or Type F are Required), Honda/Acura, Mazda, Nissan SP-III, Pre-2006 Models GM, Pre-2006 Models Volkswagen, Subaru, Suzuki JWS-3309, Toyota Type T, T-III, T-IV, Boiling Point 350 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Truck Valve Extension, 5 1/16 In, PK10 (HE-382)
- CTA MANUFACTURING Socket, 10mm Square, Female (2048)
- CRC Cleaner Contact 2000, 13 Oz (02140)
- AGS Brass Bushing, Male (3/8-18 NPT), Female (1/4-18 NPT), 1/bag (PTF-17B)
- MAG 1 Hydraulic Jack Oil, 32 Oz (MG52HJPL)
- MAG 1 Octane Treatment, Liquid, Amber, 12 Oz (MAG00157)
- MAG 1 Power Steering Fluid W/Sealer, 12 oz. (172)
- MAG 1 Automatic Transmission Fluid, Red, 32 Oz (MAG60627)
- MAG 1 Brake Fluid, Liquid, Clear, 12 Oz (MAG00122)
- MAG 1 Power Steering Fluid, 12 oz. (813)
- ACDELCO GEAR ASM-STRG (22930456)
- Mag 1 Power Steering Fluid