Shop All Transmission Fluid
Mag 1
Automatic Transmission Fluid, 5 gal.
Mfr # MAG63598
Zoro # G8355033
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 gal
- Container Type Bucket
- Flash Point (F) 424 Degrees F
- Viscosity Index 164
- Specific Gravity 0.87
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag 1
- MFR # MAG63598
- Zoro # G8355033
- UPC # 071621635988
- Country of Origin United States
- Category Transmission Fluid
Dimensions
Size | 5 gal |
Size/Net Weight | 5 gal |
Container Size | 5 gal |
Details
Item | Manual Transmission Fluid |
Container Type | Bucket |
Flash Point (F) | 424 Degrees F |
Viscosity Index | 164 |
Specific Gravity | 0.87 |
Appearance | Liquid |
Color | Amber |
Features | Delivers Superior Friction Stability to Maintain Smooth Consistent Shifting and Prevent Shudder, Provides a Strong Oil Film to Prevent Metal-to-Metal Contact Between Rotating Parts to Prevent Wear, Resists Thickening Due to High Operating Temperatures |
Series | Full Synthetic HD 50 |
Flash Point | 424 Degrees F |
Pour Point | -60 Degrees F |
Base Formulation | Synthetic |
Manufacturer Specifications | Mack to-A Plus, Meritor O-81, MT-1, Navistar/International TMS 6816, Volvo I-Shift, ZF FreedomLine |
Transmission Fluid Type | MTF |
SAE Viscosity Grade | 50 |
Transmission Type | Manual Transmissions |
Viscosity @ 100 Deg C | 18.01 cSt |
Viscosity @ 40 Deg C | 122.2 cSt |
Description
Manual Transmission Fluid, Transmission Fluid Type MTF, Container Type Bucket, Container Size 5 gal, Series Full Synthetic HD 50, Transmission Type Manual Transmissions, Viscosity Index 164, Base Formulation Synthetic, SAE Viscosity Grade 50, Color Amber, Manufacturer Specifications Mack to-A Plus, Meritor O-81, MT-1, Navistar/International TMS 6816, Volvo I-Shift, ZF FreedomLine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELPHI Suspension Stabilizer Bar Link, Tc2749 (TC2749)
- BLUE SEA SYSTEMS Blue Sea 1739 Mini OLED Tank Meter - Yellow (1739)
- AFTERMARKET New Komatsu Excavator Front Cab Upper Windshield Glass 6 Series Plus (20Y-54-38122)
- EIKO Standard Lamp - Boxed Fog Light Bulb - Front, 886 (886)
- MAG 1 Transmission Fluid, Bottle, Red, 2.5 gal. (MG06DX22)
- MAG 1 Transmission Fluid, Bottle, Red, 32 oz. (MAG63453)
- MAG 1 Mag 1 MG06DX6P Premium Dexron III & Mercon Automatic Transmission Fluid; 1 Gallon (195442)
- AISIN Automatic Transmission Fluid, #Aisin Atf-Tfe (ATF-TFE)
- ATP Multi Vehicle Trans Fluid Supplement, At-217 (AT-217)
- IDEMITSU Idemitsu Cvt Type Tls Fe Quart, 30041103-75000C020 (30041103-75000C020)
- LUCAS OIL Synthetic Sae75W-140 Trans and Diff Lube (10123)
- Mag 1 Transmission Fluid