Shop All Motor Oil
Mag 1
Automatic Transmission Fluid, 1 Gal.
Mfr # MAG00906
Zoro # G5153976
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Color Red
- Flash Point (F) 379 Degrees F
- Specific Gravity 0.86
- Type Dex-III/Mer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Item | Automatic Transmission Fluid |
Color | Red |
Flash Point (F) | 379 Degrees F |
Specific Gravity | 0.86 |
Type | Dex-III/Mer |
Application | Automatic Transmissions |
Container Type | Bottle |
Pour Point (F) | -60 Degrees F |
For Use With | Ford, GM |
Viscosity Index | 179 |
Standards | ASTM |
Series | Dex-III/Mer |
Pour Point | -60 Degrees F |
Flash Point | 400 Degrees F |
Features | Delivers Superior Friction Stability to Maintain Smooth Consistent Shifting and Prevent Shudder, Provides a Strong Oil Film to Prevent Metal-to-Metal Contact Between Rotating Parts to Prevent Wear, Resists Thickening Due to High Operating Temperatures |
Odor | Mild |
Manufacturer Specifications | Allison C-4, Dexron III G/H, Dexron II, Dexron, AW1, Mercon, Ford ESP-M2C166-H, Vickers |
Transmission Fluid Type | ATF |
Transmission Type | Automatic Transmissions |
Viscosity @ 100 Deg C | 7.38 cSt |
Viscosity @ 40 Deg C | 35.67 cSt |
Description
Automatic Transmission Fluid, Transmission Fluid Type ATF, Container Type Bottle, Container Size 1 gal, Series Dex-III/Mer, Transmission Type Automatic Transmissions, Viscosity Index 179, Standards ASTM, Color Red, Manufacturer Specifications Allison C-4, Dexron III G/H, Dexron II, Dexron, AW1, Mercon, Ford ESP-M2C166-H, Vickers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Reese 40342-006 Quick-Loading Ball Mount - 8-1/2" Length, 2" Drop, 3/4" Rise, 7500 lbs. GTW (40342)
- LUCAS OIL 64oz. Cetane Power Booster (11032)
- ANYSIZEBASKET Dip and Drain Basket: 9-1/2Dia. x 12H, 304 SS, Mesh: 4 x .032 Basket and Bucket (DND-095RND120-C04S-B)
- CURT Front Mount Hitch w/2" Receiver, 31180 (31180)
- MAG 1 Motor Oil, 5W-30, 5 Qt. (MAG62937)
- MAG 1 Diesel Engine Oil, 1 Gal., 15W-40 (MAG62631)
- MAG 1 Synthetic Motor Oil, 10W-40, 1 Qt. (MAG64841)
- MAG 1 Engine Oil, 5W-20, Synthetic, 5 Qt. (MAG64192)
- MAG 1 Engine Oil, Conventional, 20W-50, 32 Oz. (MAG61654)
- MAG 1 Synthetic Motor Oil, 10W-30, 1 Qt. (MAG64839)
- QUAKER STATE Defy 5W-20 Gasoline Synthetic Blend Motor Oil 1 qt (550043274)
- Mag 1 Motor Oil