Shop All Automotive Hydraulic Oil
Mag 1
55 gal Drum, Hydraulic Oil, 46 ISO Viscosity, Not Specified SAE
Mfr # MAG00468
Zoro # G3785945
product price: $755.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$755.99
Free 30-Day Returns
Key Features
- Container Size 55 gal
- Container Style Drum
- Container Type Drum
- ISO Viscosity Grade 46
- NSF Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag 1
- MFR # MAG00468
- Zoro # G3785945
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 55 gal |
Details
Item | Hydraulic Oil |
Item - Hydraulic Oils | Hydraulic Oil |
Container Style | Drum |
Container Type | Drum |
ISO Viscosity Grade | 46 |
NSF Rating | Not Rated |
Base Oil | Mineral |
SAE Grade | Not Specified |
Lubricant Additives | Zinc |
Sub-Category | Industrial Lubricants |
Timken OK Load | Not Specified |
Viscosity Index | 105 |
Pour Point | -28 Degrees F |
Standards | ASTM |
Four-Ball Wear | Not Specified |
Flash Point | 437 Degrees F |
Lubricant NSF Rating | Not Rated |
Specific Gravity | 0.8683 |
Color | Amber |
Application | Hydraulic Fluids |
Series | Mag 1 AW |
Zinc-Free | No |
Additive Included | Zinc |
Description
Medium Hydraulic Oil,Size 55 gal.,Container Type Plastic Drum,SAE Grade Not Specified,ISO Viscosity Grade 46,Viscosity Index 105,Color Amber,Pour Point -33 Degrees C,Flash Point 225 Degrees C,Dropping Point Not Speficied,Specific Gravity 0.8683 at 60 Degrees F,Four-Ball Wear Not Specified,Timken OK Load Not Specified,Viscosity @ 40C 46.03 cSt,Viscosity @ 100C 6.95 cSt,Application Hydraulic Fluids,Standards ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Universal Coupler Lock, REESE TOWPOWER (55003)
- CURT Hitch Lock, 2" or 2-1/2" Rcvr, 5/8" (23504)
- SUR&R Bleeder Screw, 3/8"-24 Thread Sz, PK5 (BB02)
- LUBRIPLATE 35 lb Grease Pail Black (L0150-035)
- MAG 1 2.5 gal Bottle, Hydraulic Oil, 68 ISO Viscosity, 10W-20 SAE (MAG00522)
- MAG 1 3 gal Jug, Hydraulic Oil, 46 ISO Viscosity, 20W SAE (MAG00462)
- MAG 1 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, Not Specified SAE (MAG00685)
- MAG 1 1 gal Jug, Hydraulic Oil, 68 ISO Viscosity, 30W SAE (MAG60774)
- MAG 1 3 gal Jug, Hydraulic Oil, 68 ISO Viscosity, 30W SAE (MAG00682)
- MAG 1 1 qt Bottle, Hydraulic Oil, 79.17 ISO Viscosity, 30 SAE (MAG68761)
- PETROCHEM 1 gal Pail, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (FMO 32-001)
- Mag 1 Automotive Hydraulic Oil