Shop All Greases & Lubricants
Mag 1
5 gal Gear Oil Pail Brown
Mfr # MAG00835
Zoro # G3318056
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Four-Ball Wear Not Specified
- Flash Point 449 Degrees F
- Timken OK Load Not Specified
- AGMA Standard Not AGMA Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag 1
- MFR # MAG00835
- Zoro # G3318056
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Container Size | 5 gal |
Details
Item | Gear Oil |
Container Type | Pail |
Four-Ball Wear | Not Specified |
Flash Point | 449 Degrees F |
Item - Gear Oil | Gear Oil |
Timken OK Load | Not Specified |
AGMA Standard | Not AGMA Rated |
SAE Grade | 85W-140 |
Viscosity Index | 100 |
Standards | API GL-5, SAE J2360 |
Application | Gear Oils |
Pour Point | -1 Degrees F |
ISO Viscosity Grade | Not Specified |
Extreme Pressure Use | Yes |
Color | Brown |
Base Oil | Mineral |
Specific Gravity | 0.9002 |
Lubricant NSF Rating | Not Rated |
Container Style | Pail |
Type | Gear Oil |
NSF Rating | Not Rated |
SAE Viscosity Grade | 85W-140 |
Description
Gear Oil, Container Type Pail, Container Size 5 gal, Viscosity Index 100, Standards API GL-5, SAE J2360, SAE Viscosity Grade 85W-140, Color Brown, Flash Point 449 Degrees F, Pour Point -1 Degrees F, Specific Gravity 0.9002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-LUBE Hydraulic / Jack Oil, 15 Fl Oz (SL2621)
- SKF NBR, single lip, grease seal, Bore-Tite (16289)
- PRIME-LINE WORKPRO W114005 Rectangle Magnetic Parts Tray, Stainless Steel Construction Single Pack (W114005)
- MILES LUBRICANTS Synthetic Motor Oil, 0W-20, 5 Gal (MSF100503)
- MAG 1 2.5 gal Gear Oil Container Brown (MAG00832)
- MAG 1 1 qt Gear Oil Container Brown (MAG00830)
- MAG 1 1 qt Gear Oil Container (MAG62378)
- MAG 1 1 gal Gear Oil Container Brown (MAG00826)
- MAG 1 2.5 gal Gear Oil Container Brown (MAG00822)
- MAG 1 1 qt Gear Oil Container Amber (MAG00870)
- FLOTOOL Portable Fuel Filter (F3NC)
- Mag 1 Greases & Lubricants