Shop All Motor Oil
This Product is Discontinued
Mag 1
2-Cycle Synthetic Engine Oil, Dark Blue, 15.6 Oz. (Discontinued)
Mfr # MAG63120
Zoro # G6210093
This Product is Discontinued
Key Features
- Base Oil - Engine and Motor Oils Synthetic Blend
- Size 15.6 oz
- Container Type - Engine and Motor Oils Bottle
- SAE Grade - Engine and Motor Oils Not Specified
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15.6 oz |
Container Size | 15.6 fl oz |
Description
2-Cycle Engine Oil, Series Multipurpose, Container Size 15.6 fl oz, Compatible Vehicle Type Motorcycles, Outdoor Equipment, Snowmobiles, Base Formulation Synthetic Blend, SAE Viscosity Grade Not Specified, Standards API, Additives Included Viscosity Index Inhibitors, Color Blue, Container Type Bottle, Engine Cycle 2-Cycle, Features A Coupling Agent to Enhance Oil/Gas Mixing, a Pour Depressant, Extreme Pressure Antiwear Components, Fortified with Low Ash Forming Detergent/Dispersant Additives
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.