Shop All Greases & Lubricants
This Product is Discontinued
Mag 1
14 oz. Wheel Bearing Grease Tube Red (Discontinued)
Mfr # PR127644
Zoro # G5154441
This Product is Discontinued
Key Features
- Size 14 oz
- Container Type Tube
- Type High-Temp
- Dropping Point 500 Degrees F
- Specific Gravity 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag 1
- MFR # PR127644
- Zoro # G5154441
- UPC # 071621007235
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Size | 14 oz |
Container Size | 14 oz |
Details
Item | Wheel Bearing Grease |
Container Type | Tube |
Type | High-Temp |
Dropping Point | 500 Degrees F |
Specific Gravity | 1.00 |
Timken OK Load | 50 |
Application | Bearings Operating Under Pressure and High Temperature, General Purpose Lubrication, Hot and Cold Operating Temperatures, Replacement for Several Conventional Greases, Resistance to Water and Water Washout |
Color | Red |
Standards | ASTM D2265 |
Flash Point | Not Specified |
Net Weight | 14 oz |
Features | Wear, Pitting and Corrosion Protection |
Thickener Type | Lithium |
Maximum Operating Temperature | 325 Degrees F |
Resistance Properties | Corrosion Resistant |
Minimum Operating Temperature | -40 Degrees F |
NLGI Viscosity Grade | 2 |
Product Type | Grease |
Description
Wheel Bearing Grease, Product Type Grease, Container Type Tube, Container Size 14 oz, NLGI Viscosity Grade 2, Thickener Type Lithium, Standards ASTM D2265, Color Red, Dropping Point 500 Degrees F, Features Wear, Pitting and Corrosion Protection, Flash Point Not Specified, Maximum Operating Temperature 325 Degrees F, Minimum Operating Temperature -40 Degrees F, Net Weight 14 oz, Resistance Properties Corrosion Resistant, Specific Gravity 1.00, Timken OK Load 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.