Mag 1

14 oz. Marine Grease Can Blue (Discontinued)


This Product is Discontinued
Shop for all Greases & Lubricants

Key Features

  • Size 14 oz
  • Container Type Tube
  • Grease Color Blue
  • Flash Point (F) 232 Degrees F
  • Color Blue
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 14 oz
Container Size 14 oz

Description

Marine Grease, Product Type Grease, Series Marine Grease, Container Type Tube, Container Size 14 oz, ISO Viscosity Grade 2, NLGI Viscosity Grade 2, Thickener Type Lithium, Standards ASTM D2265, Color Blue, Dropping Point 500 Degrees F, Features Wear, Pitting and Corrosion Protection, Flash Point 232 Degrees F, Net Weight 14 oz, Resistance Properties Corrosion Resistant, Timken OK Load 50

Restrictions

  • WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products