Shop All Greases & Lubricants
Mag 1
1 qt Gear Oil Container Brown
Mfr # MAG00830
Zoro # G5191076
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Base Oil Mineral
- Container Style Bottle
- Viscosity Index 100
- Pour Point -1 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag 1
- MFR # MAG00830
- Zoro # G5191076
- UPC # 071621008300
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Container Size | 1 qt |
Details
Item | Gear Oil |
Container Type | Bottle |
Base Oil | Mineral |
Container Style | Bottle |
Viscosity Index | 100 |
Pour Point | -1 Degrees F |
ISO Viscosity Grade | Not Specified |
Flash Point | 449 Degrees F |
Item - Gear Oil | Gear Oil |
Lubricant NSF Rating | Not Rated |
Color | Brown |
Application | Gear Oils |
Standards | API GL-5, SAE J2360 |
Specific Gravity | 0.9002 |
Four-Ball Wear | Not Specified |
Timken OK Load | Not Specified |
Extreme Pressure Use | Yes |
AGMA Standard | Not AGMA Rated |
SAE Grade | 85W-140 |
NSF Rating | Not Rated |
SAE Viscosity Grade | 85W-140 |
Description
Gear Oil, Container Type Bottle, Container Size 1 qt, Viscosity Index 100, Standards API GL-5, SAE J2360, SAE Viscosity Grade 85W-140, Color Brown, Flash Point 449 Degrees F, Pour Point -1 Degrees F, Specific Gravity 0.9002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULTON Fulton 501108 Winch Handle 10" (501108)
- WAI GLOBAL WIPER MOTOR, WPM1054 (WPM1054)
- GATES Turbocharger Oil Return Line, TL108 (TL108)
- BALDWIN FILTERS Hydraulic Filter, 3-3/8 x 7-7/16 In (PT562-10)
- MAG 1 5 gal Gear Oil Pail Brown (MAG00835)
- MAG 1 2.5 gal Gear Oil Container Brown (MAG00832)
- MAG 1 1 qt Gear Oil Container (MAG62378)
- MAG 1 1 gal Gear Oil Container Brown (MAG00826)
- MAG 1 1 qt Gear Oil Container Amber (MAG00870)
- MAG 1 1 qt Gear Oil Container Brown (MAG00820)
- MOBIL 13.7 oz. Delvac Extreme Service Grease Cartridge Orange (121962)
- Mag 1 Greases & Lubricants