Shop All Lubricants
This Product is Discontinued
Mag 1
1 lb Can Amber (Discontinued)
Mfr # MAG60134
Zoro # G5154432
This Product is Discontinued
Key Features
- NSF Rating Not Rated
- Container Size 1 lb
- Lubricant NSF Rating Not Rated
- Grease Container Can
- Specific Gravity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mag 1
- MFR # MAG60134
- Zoro # G5154432
- UPC # 071621601341
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 1 lb |
Details
Item | Multipurpose Grease |
NSF Rating | Not Rated |
Lubricant NSF Rating | Not Rated |
Grease Container | Can |
Specific Gravity | 1 |
Four-Ball Wear | Not Specified |
Base Oil | Mineral |
NLGI Grade | 2 |
Timken OK Load | 25 lb |
Container Type | Can |
Grease Thickener | Lithium |
Flash Point | 450 Degrees F |
Type | Multi-Purpose Grease |
Application | Use in a Wide Variety of Applications That Do Not Require Anti-Wear or Extreme Pressure Agents |
Grease Color | Amber |
Dropping Point | 177 Degrees C |
Color | Amber |
Product Type | Multipurpose Grease |
Thickener | Lithium |
NLGI Viscosity Grade | 2 |
Description
Multi-purpose Lithium Grease,1 Lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.