Shop All Bicycle Racks
Madrax
Bike Rack, Silver, 36" H, 39" L, Steel
Mfr # QS-WP36-5-IG-G
Zoro # G4430592
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds (5) Bikes
- Mounting In-Ground
- Width 39 in
- Height 36 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Madrax
- MFR # QS-WP36-5-IG-G
- Zoro # G4430592
- Country of Origin United States
- Category Bicycle Racks
Dimensions
Width | 39 in |
Height | 36 in |
Usable Opening Width | 10 3/4 in |
Slot Width | 10 3/4 in |
Overall Width | 39 in |
Overall Length | 39 in |
Overall Height | 36 in |
Details
Item | Bike Rack |
Holds | (5) Bikes |
Mounting | In-Ground |
Color | Silver |
Finish | Galvanized |
Material | Steel |
Number of Bikes | 5 |
Rack Style | Wave |
Number of Open Slots | 5 |
Capacity | 5 |
Description
Bike Rack, Number of Bikes 5, Rack Style Wave, Finish Galvanized, Overall Height 36 in, Overall Length 39 in, Slot Width 10 3/4 in, Mounting Location In-Ground, Color Silver, Overall Width 39 in, Rack Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T TERRE Heat Hardened Edger Blades Compatible w/ Ryobi 613223 Stihl 4133-713-4101 Green Machine, 50PK (41-ROT-07-0039-QTY50)
- CORE TARPS 20 ft L x 0.5 mm H x 20 ft W Heavy Duty 5 Mil Tarp, Blue, Polyethylene (CT-505-20X20)
- SUNCAST Shed Accessory, 50 lb, O.L. 67", Resin (BMSASHELFH2)
- JACTO Jacto Sprayer Replacement DF Deflector Fan Nozzles (1197483)
- MADRAX Bike Rack, Silver, 34" H, Holds (2) Bikes (QS-UX200-SF-G)
- MADRAX Bike Rack, 1-Sided, 4-Bike, 48 in., Black (QS-GR114-B)
- MADRAX Bike Rack, Blk, (5) Bikes, 36 in. H, 3 in. W (QS-H36-5-SF-B)
- MADRAX Bike Rack, Blk, (9) Bikes, 36 in. H, 3 in. W (QS-H36-9-SF-B)
- MADRAX Bike Rack, Galv, (5)Bikes, 46 in. H, 3 in. W (QS-H36-5-IG-G)
- MADRAX Bike Rack, 2-Sided, 8-Bike, 48 in., Black (QS-GR110-B)
- EXTREME MAX 5600.3211 Sport Bike Motorcycle Spool-Style Lift Stand (5600.3211)
- Madrax Bicycle Racks