Shop All Bicycle Racks
Madrax
Bike Rack, Galv, (9)Bikes, 36 in. H, 3 in. W
Mfr # QS-H36-9-SF-G
Zoro # G2153807
product price: $600.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$600.99
Free 30-Day Returns
Key Features
- Holds (9) Bikes
- Length 88 1/4 in
- Mounting Surface
- Width 3 in
- Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Madrax
- MFR # QS-H36-9-SF-G
- Zoro # G2153807
- Country of Origin United States
- Category Bicycle Racks
Dimensions
Length | 88 1/4 in |
Width | 3 in |
Height | 36 in |
Usable Opening Width | 10 in |
Overall Width | 3 in |
Overall Length | 88 in |
Slot Width | 10 in |
Overall Height | 36 in |
Details
Item | Bike Rack |
Holds | (9) Bikes |
Mounting | Surface |
Color | Silver |
Material | Steel |
Finish | Galvanized |
Rack Style | Wave |
Number of Bikes | 9 |
Number of Open Slots | 9 |
Capacity | 9 |
Description
Bike Rack, Number of Bikes 9, Rack Style Wave, Finish Galvanized, Overall Height 36 in, Overall Length 88 in, Slot Width 10 in, Mounting Location Surface, Color Silver, Overall Width 3 in, Rack Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSMERE/PLANT STAND 16 BLK Plant Caddie (18410)
- MTD Knob-Wing 1/4-20 R (720-05067A)
- GRILL MARK Universal Burner Vent (92380A)
- MTD Cover-Dust 11 (731-07731C)
- MADRAX Bike Rack, 2-Sided, 18-Bike, 110 in., Silver (QS-GR112-G)
- MADRAX Bike Rack, 1-Sided, 4-Bike, 48 in., Black (QS-GR114-B)
- MADRAX Bike Rack, Black, 36" H, 39" L, Steel (QS-WP36-5-SF-B)
- MADRAX Bike Rack, Silver, 34" H, Holds (2) Bikes (QS-UX200-SF-G)
- MADRAX Bike Rack, Galv, (2)Bikes, 32-3/8in.H, 3in.W (QS-ORN-2-SF-G)
- MADRAX Bike Rack, Black, 36" H, 39" L, Steel (QS-WP36-5-IG-B)
- LEISURE SPORTS 2027 Leisure Sports Foldable Bike Rack Bicycle Storage Floor Stand (382502YID)
- Madrax Bicycle Racks