Shop All Bicycle Racks
Madrax
Bike Rack, Galv, (9)Bikes, 101inL, 24-3/4inW
Mfr # SHK-DBL-9-G
Zoro # G2153859
product price: $1,102.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,102.99
Free 30-Day Returns
Key Features
- Holds (9) Bikes
- Length 101 in
- Mounting Surface
- Width 24 3/4 in
- Height 29 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Madrax
- MFR # SHK-DBL-9-G
- Zoro # G2153859
- Country of Origin United States
- Category Bicycle Racks
Dimensions
Length | 101 in |
Width | 24 3/4 in |
Height | 29 1/2 in |
Usable Opening Width | 30 in |
Overall Height | 30 in |
Overall Width | 25 in |
Overall Length | 101 in |
Slot Width | 30 in |
Details
Item | Bike Rack |
Holds | (9) Bikes |
Mounting | Surface |
Color | Silver |
Finish | Galvanized |
Material | Steel |
Rack Style | Shark |
Number of Bikes | 9 |
Capacity | 9 |
Number of Open Slots | 9 |
Description
Bike Rack, Number of Bikes 9, Rack Style Shark, Finish Galvanized, Overall Height 30 in, Overall Length 101 in, Slot Width 30 in, Mounting Location Surface, Color Silver, Overall Width 25 in, Rack Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTARP 20 ft x 40 ft Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-102-20X40)
- SCHULTZ Fertilizer Rose/Flower 1.5Lb (SPF70220)
- JACKS IMPORTS Soft Jointed Rubber Covered Dee Ring Bit 5-1/2" (25759-5-1/2)
- ALATERRE FURNITURE Kokoli All-Weather Conversation Set with Set of 2 Chairs with Ottomans and 17"H Accent Table (AWWG01GG)
- MADRAX Bike Rack, Silver, 36" H, 39" L, Steel (QS-WP36-5-SF-G)
- MADRAX Bike Rack, Silver, 34" H, Holds (2) Bikes (QS-UX200-SF-G)
- MADRAX Bike Rack, Silver, 36" H, 64" L, Steel (QS-WP36-7-IG-G)
- MADRAX Bike Rack, Silver, 36" H, 64" L, Steel (QS-WP36-7-SF-G)
- MADRAX Bike Rack, 2-Sided, 4-Bike, 32 in., Silver (UT160-4-G)
- MADRAX Bike Rack, 1-Sided, 4-Bike, 48 in., Silver (QS-GR114-G)
- MADRAX Bike Rack, 2-Sided, 18-Bike, 110 in., Silver (QS-GR112-G)
- Madrax Bicycle Racks