Shop All Bicycle Racks
Madrax
Bike Rack, Galv, (7)Bikes, 46 in. H, 3 in. W
Mfr # QS-H36-7-IG-G
Zoro # G1876625
product price: $411.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$411.99
Free 30-Day Returns
Key Features
- Holds (7) Bikes
- Length 63 3/4 in
- Mounting In-Ground
- Width 3 in
- Height 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Madrax
- MFR # QS-H36-7-IG-G
- Zoro # G1876625
- Country of Origin United States
- Category Bicycle Racks
Dimensions
Length | 63 3/4 in |
Width | 3 in |
Height | 46 in |
Usable Opening Width | 10 in |
Overall Length | 64 in |
Overall Width | 3 in |
Overall Height | 36 in |
Slot Width | 10 in |
Details
Item | Bike Rack |
Holds | (7) Bikes |
Mounting | In-Ground |
Color | Silver |
Material | Steel |
Finish | Galvanized |
Rack Style | Wave |
Number of Bikes | 7 |
Capacity | 7 |
Number of Open Slots | 7 |
Description
Bike Rack, Number of Bikes 7, Rack Style Wave, Finish Galvanized, Overall Height 36 in, Overall Length 64 in, Slot Width 10 in, Mounting Location In-Ground, Color Silver, Overall Width 3 in, Rack Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPPO Brown Lighter Pouch with Loop (LPLB)
- BASF PT Alpine Flea Bed Bug Insecticide 20 oz (065228)
- MTD Guard-Blade Asm (753-05820)
- WESTWARD R Pin, 03 (TT31138G)
- MADRAX Bike Rack, Galv, (2)Bikes, 32-3/8in.H, 3in.W (QS-ORN-2-SF-G)
- MADRAX Bike Rack, Black, 36" H, 64" L, Steel (QS-WP36-7-IG-B)
- MADRAX Bike Rack, Galv, (7)Bikes, 36 in. H, 3 in. W (QS-H36-7-SF-G)
- MADRAX Bike Rack, Black, 36" H, 64" L, Steel (QS-WP36-7-SF-B)
- MADRAX Bike Rack, 2-Sided, 18-Bike, 110 in., Silver (QS-GR112-G)
- MADRAX Bike Rack, Silver, 34" H, Holds (2) Bikes (QS-UX200-SF-G)
- ZORO SELECT Bike Rack, Black, Steel, 43-1/2 in., 5-Bike (45MK39)
- Madrax Bicycle Racks