Shop All Bicycle Racks
Madrax
Bike Rack, Galv, (5)Bikes, 29-1/2in.H, 53inL
Mfr # SHK-DBL-5-G
Zoro # G2153895
product price: $610.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$610.99
Free 30-Day Returns
Key Features
- Holds (5) Bikes
- Length 53 in
- Mounting Surface
- Width 24 3/4 in
- Height 29 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Madrax
- MFR # SHK-DBL-5-G
- Zoro # G2153895
- Country of Origin United States
- Category Bicycle Racks
Dimensions
Length | 53 in |
Width | 24 3/4 in |
Height | 29 1/2 in |
Usable Opening Width | 30 in |
Overall Width | 25 in |
Slot Width | 30 in |
Overall Length | 53 in |
Overall Height | 30 in |
Details
Item | Bike Rack |
Holds | (5) Bikes |
Mounting | Surface |
Color | Silver |
Finish | Galvanized |
Material | Steel |
Rack Style | Shark |
Number of Bikes | 5 |
Capacity | 5 |
Number of Open Slots | 5 |
Description
Bike Rack, Number of Bikes 5, Rack Style Shark, Finish Galvanized, Overall Height 30 in, Overall Length 53 in, Slot Width 30 in, Mounting Location Surface, Color Silver, Overall Width 25 in, Rack Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Handheld Bat-G2-003 Battery (BAT-G2-003)
- LOGO BRANDS Pittsburgh Steelers 24 Can Cooler (625-63)
- BELL SPORTS 26 Bicycle Tire Tube (1006522)
- ENGEL Marine Chest Cooler, 36.0 qt. Capacity (UC30S)
- MADRAX Bike Rack, Galv, (5)Bikes, 46 in. H, 3 in. W (QS-H36-5-IG-G)
- MADRAX Bike Rack, Silver, 34" H, Holds (2) Bikes (QS-UX200-SF-G)
- MADRAX Bike Rack, Black, 36" H, 39" L, Steel (QS-WP36-5-SF-B)
- MADRAX Bike Rack, Black, 36" H, 39" L, Steel (QS-WP36-5-IG-B)
- MADRAX Bike Rack, 2-Sided, 4-Bike, 32 in., Silver (UT160-4-G)
- MADRAX Bike Rack, Sil, 29-3/4" H, Holds (6) Bikes (QS-GS200-G)
- MADRAX Bike Rack, Black, 36" H, 64" L, Steel (QS-WP36-7-SF-B)
- Madrax Bicycle Racks