Shop All Bicycle Racks
Madrax
Bike Rack, Galv, (5)Bikes, 29-1/2inH, 101inL
Mfr # SHK-SNG-5-G
Zoro # G2153831
product price: $702.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$702.99
Free 30-Day Returns
Key Features
- Holds (5) Bikes
- Length 101 in
- Mounting Surface
- Width 22 1/4 in
- Height 29 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Madrax
- MFR # SHK-SNG-5-G
- Zoro # G2153831
- Country of Origin United States
- Category Bicycle Racks
Dimensions
Length | 101 in |
Width | 22 1/4 in |
Height | 29 1/2 in |
Usable Opening Width | 30 in |
Overall Length | 101 in |
Slot Width | 30 in |
Overall Width | 22 in |
Overall Height | 30 in |
Details
Item | Bike Rack |
Holds | (5) Bikes |
Mounting | Surface |
Color | Silver |
Material | Steel |
Finish | Galvanized |
Number of Bikes | 5 |
Rack Style | Shark |
Number of Open Slots | 5 |
Capacity | 5 |
Description
Bike Rack, Number of Bikes 5, Rack Style Shark, Finish Galvanized, Overall Height 30 in, Overall Length 101 in, Slot Width 30 in, Mounting Location Surface, Color Silver, Overall Width 22 in, Rack Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWISHER Pivot-Handle, Txt Blk (9985TK)
- OREGON Mower Blade (91-440)
- GUARDERIA 100 ft. Heavy Duty Copper Mesh (GU2620475)
- GOOD LAND BEE SUPPLY Beekeeping Honey Dam/Drain for Honey Extractor (HEDRAIN)
- MADRAX Bike Rack, Galv, (5)Bikes, 46 in. H, 3 in. W (QS-H36-5-IG-G)
- MADRAX Bike Rack, Silver, 36" H, 39" L, Steel (QS-WP36-5-SF-G)
- MADRAX Bike Rack, Galv, (7)Bikes, 46 in. H, 3 in. W (QS-H36-7-IG-G)
- MADRAX Bike Rack, Black, 36" H, 64" L, Steel (QS-WP36-7-IG-B)
- MADRAX Bike Rack, 2-Sided, 4-Bike, 32 in., Silver (UT160-4-G)
- MADRAX Bike Rack, Galv, (9)Bikes, 36 in. H, 3 in. W (QS-H36-9-SF-G)
- GLOBAL INDUSTRIAL U-Rack Bike Rack, 2-Bike Capacity, Flange Mount, Gray (670351MGY)
- Madrax Bicycle Racks