Shop All Bicycle Racks
Madrax
Bike Rack, Blk, (5) Bikes, 36 in. H, 3 in. W
Mfr # QS-H36-5-SF-B
Zoro # G1876616
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds (5) Bikes
- Length 39 1/4 in
- Mounting Surface
- Width 3 in
- Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Madrax
- MFR # QS-H36-5-SF-B
- Zoro # G1876616
- Country of Origin United States
- Category Bicycle Racks
Dimensions
Length | 39 1/4 in |
Width | 3 in |
Height | 36 in |
Usable Opening Width | 10 in |
Overall Width | 3 in |
Overall Length | 39 in |
Slot Width | 10 in |
Overall Height | 36 in |
Details
Item | Bike Rack |
Holds | (5) Bikes |
Mounting | Surface |
Color | Black |
Finish | Powder Coated |
Material | Steel |
Rack Style | Wave |
Number of Bikes | 5 |
Number of Open Slots | 5 |
Capacity | 5 |
Description
Bike Rack, Number of Bikes 5, Rack Style Wave, Finish Powder Coated, Overall Height 36 in, Overall Length 39 in, Slot Width 10 in, Mounting Location Surface, Color Black, Overall Width 3 in, Rack Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Fuel Line Shut Off (07-404)
- KOHLER Cyclonic Air Cleaner Base Assem (17 094 62-S)
- MILLER MFG Bucket Muck 1-3/4 Bushel (P-SB70 BLUE)
- STENS Drive Wheel For Craftsman Most Walk Behind Mowers 583719501, 194231X460 (205-452)
- MADRAX Bike Rack, Blk, (2)Bikes, 32-3/8in.H, 3in.W (QS-ORN-2-SF-B)
- MADRAX Bike Rack, Black, 36" H, 64" L, Steel (QS-WP36-7-SF-B)
- MADRAX Bike Rack, Galv, (7)Bikes, 36 in. H, 3 in. W (QS-H36-7-SF-G)
- MADRAX Bike Rack, Silver, 36" H, 39" L, Steel (QS-WP36-5-SF-G)
- MADRAX Bike Rack, Galv, (9)Bikes, 36 in. H, 3 in. W (QS-H36-9-SF-G)
- MADRAX Bike Rack, Sil, 29-3/4" H, Holds (6) Bikes (QS-GS200-G)
- GLOBAL INDUSTRIAL Wave Bike Rack, 5-Bike Capacity, Flange Mount, Gray (670342MGY)
- Madrax Bicycle Racks