Shop All Bicycle Racks
This Product is Discontinued
Madrax
Bike Rack, Blk, (2) Bikes, Surface (Discontinued)
Mfr # BSV-2-WM-B
Zoro # G1876570
Free Shipping & Returns
This Product is Discontinued
Key Features
- Holds (2) Bikes
- Length 27 1/2 in
- Mounting Surface
- Width 2 1/2 in
- Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Madrax
- MFR # BSV-2-WM-B
- Zoro # G1876570
- Country of Origin United States
- Category Bicycle Racks
Dimensions
Length | 27 1/2 in |
Width | 2 1/2 in |
Height | 18 in |
Usable Opening Width | 15 in |
Overall Width | 2 1/2 in |
Overall Length | 27 1/2 in |
Slot Width | 15 in |
Overall Height | 18 in |
Details
Item | Bike Rack |
Holds | (2) Bikes |
Mounting | Surface |
Color | Black |
Material | Steel |
Finish | Powder Coated |
Number of Bikes | 2 |
Capacity | 2 |
Number of Open Slots | 2 |
Description
Bike Rack, Number of Bikes 2, Finish Powder Coated, Overall Height 18 in, Overall Length 27 1/2 in, Slot Width 15 in, Mounting Location Surface, Color Black, Overall Width 2 1/2 in, Rack Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.