Shop All Bicycle Racks
Madrax
Bike Rack, Black, 36" H, 89" L, Steel
Mfr # QS-WP36-9-SF-B
Zoro # G3787870
product price: $420.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$420.99
Free 30-Day Returns
Key Features
- Holds (9) Bikes
- Length 89"
- Mounting Surface
- Width 89 in
- Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Madrax
- MFR # QS-WP36-9-SF-B
- Zoro # G3787870
- Country of Origin United States
- Category Bicycle Racks
Dimensions
Length | 89" |
Width | 89 in |
Height | 36 in |
Usable Opening Width | 10 3/4 in |
Slot Width | 10 3/4 in |
Overall Length | 88 in |
Overall Height | 36 in |
Overall Width | 89 in |
Details
Item | Bike Rack |
Holds | (9) Bikes |
Mounting | Surface |
Color | Black |
Material | Steel |
Finish | Powder Coated |
Number of Bikes | 9 |
Rack Style | Wave |
Capacity | 9 |
Number of Open Slots | 9 |
Description
Bike Rack, Number of Bikes 9, Rack Style Wave, Finish Powder Coated, Overall Height 36 in, Overall Length 88 in, Slot Width 10 3/4 in, Mounting Location Surface, Color Black, Overall Width 89 in, Rack Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRILL MARK Stainless Steel Propane Tank Scale (03007ACE)
- AMPCO SAFETY TOOLS Not Applicable Scoop Shovel, Aluminum Blade, 23 in L Yellow Fiberglass Handle (S-80FG)
- KOHLER Kit Straight Fitting (25 294 09-S)
- WILD BADGER POWER Wild Badger Power Universal LinkOn 10-inch Fixed Pole Saw Attachment (MFT26I-PS-FA)
- MADRAX Bike Rack, Galv, (2)Bikes, 32-3/8in.H, 3in.W (QS-ORN-2-SF-G)
- MADRAX Bike Rack, Silver, 36" H, 64" L, Steel (QS-WP36-7-SF-G)
- MADRAX Bike Rack, 2-Sided, 4-Bike, 32 in., Silver (UT160-4-G)
- MADRAX Bike Rack, Black, 36" H, 64" L, Steel (QS-WP36-7-IG-B)
- MADRAX Bike Rack, Blk, (9) Bikes, 36 in. H, 3 in. W (QS-H36-9-SF-B)
- MADRAX Bike Rack, Black, 36" H, 64" L, Steel (QS-WP36-7-SF-B)
- MADRAX Bike Rack, Silver, 34" H, Holds (2) Bikes (QS-UX200-SF-G)
- Madrax Bicycle Racks