Shop All Bicycle Racks
Madrax
Bike Rack, Black, 36" H, 64" L, Steel
Mfr # QS-WP36-7-IG-B
Zoro # G4430577
product price: $325.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$325.99
Free 30-Day Returns
Key Features
- Holds (7) Bikes
- Mounting In-Ground
- Width 64 in
- Height 36 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Madrax
- MFR # QS-WP36-7-IG-B
- Zoro # G4430577
- Country of Origin United States
- Category Bicycle Racks
Dimensions
Width | 64 in |
Height | 36 in |
Usable Opening Width | 10 3/4 in |
Overall Height | 36 in |
Overall Length | 64 in |
Slot Width | 10 3/4 in |
Overall Width | 64 in |
Details
Item | Bike Rack |
Holds | (7) Bikes |
Mounting | In-Ground |
Color | Black |
Finish | Powder Coated |
Material | Steel |
Rack Style | Wave |
Number of Bikes | 7 |
Number of Open Slots | 7 |
Capacity | 7 |
Description
Bike Rack, Number of Bikes 7, Rack Style Wave, Finish Powder Coated, Overall Height 36 in, Overall Length 64 in, Slot Width 10 3/4 in, Mounting Location In-Ground, Color Black, Overall Width 64 in, Rack Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rotary Surface Cleaner, 20 In (AR-ROTARY20SS)
- FISHER-PRICE - DISNEY PIXAR Boss Industrial CW-D2 4- Way Wedge Gas & 3 Point Tractor Drive Log Splitters (CW-D2)
- LAWN GUARD Sprayer Parts, Plastic/Steel (7772105)
- NATIONAL HARDWARE DOOR AND GATE SPRINGS11"" (N342-725)
- MADRAX Bike Rack, Galv, (7)Bikes, 36 in. H, 3 in. W (QS-H36-7-SF-G)
- MADRAX Bike Rack, Blk, (5) Bikes, 36 in. H, 3 in. W (QS-H36-5-SF-B)
- MADRAX Bike Rack, Silver, 36" H, 64" L, Steel (QS-WP36-7-SF-G)
- MADRAX Bike Rack, 1-Sided, 4-Bike, 48 in., Silver (QS-GR114-G)
- MADRAX Bike Rack, 2-Sided, 8-Bike, 48 in., Silver (QS-GR110-G)
- MADRAX Bike Rack, Blk, (2)Bikes, 32-3/8in.H, 3in.W (QS-ORN-2-SF-B)
- RAXGO Bike Storage Rack, 2 Bicycle Garage Stand, Freestanding, Adjustable Hooks Universal (RGFSBR)
- Madrax Bicycle Racks