Shop All Bicycle Racks
Madrax
Bike Rack, 2-Sided, 6-Bike, Black/Silver
Mfr # UT160-6-B
Zoro # G8543272
product price: $418.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$418.99
Free 30-Day Returns
Key Features
- Holds (6) Bikes
- Length 65 in
- Mounting Surface
- Width 15 5/8 in
- Height 33 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Madrax
- MFR # UT160-6-B
- Zoro # G8543272
- Country of Origin United States
- Category Bicycle Racks
Dimensions
Length | 65 in |
Width | 15 5/8 in |
Height | 33 1/4 in |
Usable Opening Width | 25 in |
Overall Length | 65 in |
Slot Width | 25 in |
Overall Height | 34 in |
Overall Width | 16 in |
Details
Item | Bike Rack |
Holds | (6) Bikes |
Mounting | Surface |
Color | Black |
Material | Steel |
Finish | Powder Coated |
Number of Bikes | 6 |
Rack Style | Extended U-Rack |
Number of Open Slots | 6 |
Capacity | 6 |
Description
Bike Rack, Number of Bikes 6, Rack Style Extended U-Rack, Finish Powder Coated, Overall Height 34 in, Overall Length 65 in, Slot Width 25 in, Mounting Location Surface, Color Black, Overall Width 16 in, Rack Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Tampa Bay Buccaneers Round Table (630-31)
- A & I PRODUCTS Classical V-Belt (5/8" X 48") 20.5" x3" x1" (A-B45)
- SURECAN 2+ Utility Can With Spigot (SUR2SU1)
- MTD Lg Pack Extreme Li (WLX-1105)
- MADRAX Bike Rack, Black, 36" H, 39" L, Steel (QS-WP36-5-IG-B)
- MADRAX Bike Rack, 2-Sided, 8-Bike, 48 in., Silver (QS-GR110-G)
- MADRAX Bike Rack, 1-Sided, 4-Bike, 48 in., Silver (QS-GR114-G)
- MADRAX Bike Rack, 1-Sided, 4-Bike, 48 in., Black (QS-GR114-B)
- MADRAX Bike Rack, Black, 36" H, 64" L, Steel (QS-WP36-7-IG-B)
- MADRAX Bike Rack, Black, 36" H, 64" L, Steel (QS-WP36-7-SF-B)
- GLOBAL INDUSTRIAL U-Rack Bike Rack, Green, Flange Mount, 2-Bike Capacity (442804MGN)
- Madrax Bicycle Racks