Shop All Bicycle Racks
Madrax
Bike Rack, 2-Sided, 6-Bike, 60 in., Silver
Mfr # UT160-6-G
Zoro # G8542046
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$372.99
Free 30-Day Returns
Key Features
- Holds (6) Bikes
- Length 65 in
- Mounting Surface
- Width 15 5/8 in
- Height 33 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Madrax
- MFR # UT160-6-G
- Zoro # G8542046
- Country of Origin United States
- Category Bicycle Racks
Dimensions
Length | 65 in |
Width | 15 5/8 in |
Height | 33 1/4 in |
Usable Opening Width | 25 in |
Slot Width | 25 in |
Overall Height | 34 in |
Overall Width | 16 in |
Overall Length | 65 in |
Details
Item | Bike Rack |
Holds | (6) Bikes |
Mounting | Surface |
Color | Silver |
Material | Steel |
Finish | Galvanized |
Number of Bikes | 6 |
Rack Style | Extended U-Rack |
Number of Open Slots | 6 |
Capacity | 6 |
Description
Bike Rack, Number of Bikes 6, Rack Style Extended U-Rack, Finish Galvanized, Overall Height 34 in, Overall Length 65 in, Slot Width 25 in, Mounting Location Surface, Color Silver, Overall Width 16 in, Rack Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Watering Wand, Berry, 16" L (10-12603 BERRY)
- STEARNS PACKAGINGRPORATION GAL CNTRL Teat Dip (1209715)
- GILMOUR Flexogen 5/8 in. D X 100 ft. L Heavy Duty Premium Grade Garden Hose Black (874001-1021)
- GILMOUR Professional Commercial Hose, 34 in, 50 ft L, Coupling, RubberVinyl, Red (840501-1001)
- MADRAX Bike Rack, Silver, 34" H, Holds (2) Bikes (QS-UX200-SF-G)
- MADRAX Bike Rack, 1-Sided, 4-Bike, 48 in., Silver (QS-GR114-G)
- MADRAX Bike Rack, Galv, (7)Bikes, 36 in. H, 3 in. W (QS-H36-7-SF-G)
- MADRAX Bike Rack, Black, 36" H, 39" L, Steel (QS-WP36-5-IG-B)
- MADRAX Bike Rack, Blk, (2)Bikes, 32-3/8in.H, 3in.W (QS-ORN-2-SF-B)
- MADRAX Bike Rack, 1-Sided, 9-Bike, 110 in., Silver (QS-GR116-G)
- DECKO Bicycle Hoist (DK41005)
- Madrax Bicycle Racks