Shop All Bicycle Racks
Madrax
Bike Rack, 2-Sided, 4-Bike, Black/Silver
Mfr # UT160-4-B
Zoro # G8543945
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds (4) Bikes
- Length 35 in
- Mounting Surface
- Width 15 5/8 in
- Height 33 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Madrax
- MFR # UT160-4-B
- Zoro # G8543945
- Country of Origin United States
- Category Bicycle Racks
Dimensions
Length | 35 in |
Width | 15 5/8 in |
Height | 33 1/4 in |
Usable Opening Width | 13 in |
Overall Length | 35 in |
Overall Height | 34 in |
Slot Width | 13 in |
Overall Width | 16 in |
Details
Item | Bike Rack |
Holds | (4) Bikes |
Mounting | Surface |
Color | Black |
Material | Steel |
Finish | Powder Coated |
Rack Style | U-Rack |
Number of Bikes | 4 |
Capacity | 4 |
Number of Open Slots | 4 |
Description
Bike Rack, Number of Bikes 4, Rack Style U-Rack, Finish Powder Coated, Overall Height 34 in, Overall Length 35 in, Slot Width 13 in, Mounting Location Surface, Color Black, Overall Width 16 in, Rack Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Plate-Hight Adjustme (787-01818A-0637)
- MTD Harness Asm-Hdlght (625P06290A)
- OREGON Air Filter, Foam, Repl. Briggs & Stratton 698369 (30-208)
- DESIGN TOSCANO Tropical Crabs Wall Sculptures: Set of Two (QL95882)
- MADRAX Bike Rack, Silver, 36" H, 64" L, Steel (QS-WP36-7-IG-G)
- MADRAX Bike Rack, Silver, 36" H, 64" L, Steel (QS-WP36-7-SF-G)
- MADRAX Bike Rack, Black, 36" H, 64" L, Steel (QS-WP36-7-SF-B)
- MADRAX Bike Rack, 2-Sided, 18-Bike, 110 in., Silver (QS-GR112-G)
- MADRAX Bike Rack, 2-Sided, 4-Bike, 32 in., Silver (UT160-4-G)
- MADRAX Bike Rack, Sil, 29-3/4" H, Holds (6) Bikes (QS-GS200-G)
- ZORO SELECT Bike Rack, 2-Sided, 6-Bike, 39-1/2 in., Slvr (8AN88)
- Madrax Bicycle Racks