Shop All Bicycle Racks
Madrax
Bike Rack, 2-Sided, 18-Bike, 110 in., Silver
Mfr # QS-GR112-G
Zoro # G8543631
product price: $857.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$857.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Holds (18) Bikes
- Length 110 in
- Mounting Surface
- Width 41 1/4 in
- Height 30 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Madrax
- MFR # QS-GR112-G
- Zoro # G8543631
- Country of Origin United States
- Category Bicycle Racks
Dimensions
Length | 110 in |
Width | 41 1/4 in |
Height | 30 3/4 in |
Usable Opening Width | 3 in |
Overall Length | 111 in |
Overall Width | 42 in |
Slot Width | 3 in |
Overall Height | 30 3/4 in |
Details
Item | Bike Rack |
Holds | (18) Bikes |
Mounting | Surface |
Color | Silver |
Finish | Galvanized |
Material | Steel |
Rack Style | Grid |
Number of Bikes | 18 |
Capacity | 18 |
Number of Open Slots | 18 |
Description
Bike Rack, Number of Bikes 18, Rack Style Grid, Finish Galvanized, Overall Height 30 3/4 in, Overall Length 111 in, Slot Width 3 in, Mounting Location Surface, Color Silver, Overall Width 42 in, Rack Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMCAT Glue Trap, 2 in H, PK4 (32509)
- CHAPIN 4 gal Backpack Sprayer, Polyethylene Tank, Cone, Fan, Jet Spray Pattern, 42 in Hose Length (63950)
- CONTINENTAL Pressure Washer Hose, 3/8,100 ft, 3000 psi (20023708)
- US WEIGHT Fillable 120lb Capacity Free Standing Umbrella Base, White, Commercial (FUB120WE)
- MADRAX Bike Rack, Blk, (2)Bikes, 32-3/8in.H, 3in.W (QS-ORN-2-SF-B)
- MADRAX Bike Rack, Galv, (7)Bikes, 46 in. H, 3 in. W (QS-H36-7-IG-G)
- MADRAX Bike Rack, 2-Sided, 4-Bike, 32 in., Silver (UT160-4-G)
- MADRAX Bike Rack, Silver, 36" H, 64" L, Steel (QS-WP36-7-IG-G)
- MADRAX Bike Rack, Galv, (5)Bikes, 46 in. H, 3 in. W (QS-H36-5-IG-G)
- MADRAX Bike Rack, 1-Sided, 9-Bike, 110 in., Silver (QS-GR116-G)
- MADRAX Bike Rack, Black, 36" H, 39" L, Steel (QS-WP36-5-SF-B)
- Madrax Bicycle Racks