Shop All Bicycle Racks
Madrax
Bike Rack, 1-Sided, 9-Bike, 110 in., Black
Mfr # QS-GR116-B
Zoro # G8542886
product price: $736.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$736.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Holds (9) Bikes
- Length 110 in
- Mounting Surface
- Width 31 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Madrax
- MFR # QS-GR116-B
- Zoro # G8542886
- Country of Origin United States
- Category Bicycle Racks
Dimensions
Length | 110 in |
Width | 31 1/4 in |
Height | 30 3/4 in |
Usable Opening Width | 3 in |
Overall Height | 30 3/4 in |
Overall Width | 32 in |
Overall Length | 111 in |
Slot Width | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Bike Rack |
Holds | (9) Bikes |
Mounting | Surface |
Color | Black |
Material | Steel |
Finish | Powder Coated |
Rack Style | Grid |
Number of Bikes | 9 |
Number of Open Slots | 9 |
Capacity | 9 |
Description
Bike Rack, Number of Bikes 9, Rack Style Grid, Finish Powder Coated, Overall Height 30 3/4 in, Overall Length 111 in, Slot Width 3 in, Mounting Location Surface, Color Black, Overall Width 32 in, Rack Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAMM Tree Soaker Ring 5 Ft. (10-17061)
- CEASE-FIRE. JUSTRITE Cease-Fire Cigarette Butt Receptacle - 16-1/2 Dia.x38-1/2H - 4-Gallon Capacity - Gray (26800)
- TARPCO SAFETY 20 ft L x 0.5 mm H x 20 ft W Heavy Duty 10 Mil Tarp, Silver/Black, Polyethylene (TS-151-20X20)
- THRIFCO PLUMBING 1/2 Inch Barb x 3/4 Inch Female GHT Hose End Solid (4400354)
- MADRAX Bike Rack, Sil, 29-3/4" H, Holds (6) Bikes (QS-GS200-G)
- MADRAX Bike Rack, Black, 36" H, 64" L, Steel (QS-WP36-7-IG-B)
- MADRAX Bike Rack, 2-Sided, 4-Bike, 32 in., Silver (UT160-4-G)
- MADRAX Bike Rack, Silver, 36" H, 39" L, Steel (QS-WP36-5-SF-G)
- MADRAX Bike Rack, Galv, (5)Bikes, 46 in. H, 3 in. W (QS-H36-5-IG-G)
- MADRAX Bike Rack, Blk, (9) Bikes, 36 in. H, 3 in. W (QS-H36-9-SF-B)
- FASTEN2 Concrete Mounting Kit For Stadium Bike Rack - Pack of 6 (269371)
- Madrax Bicycle Racks