Shop All Bicycle Racks
Madrax
Bike Rack, 1-Sided, 4-Bike, 48 in., Black
Mfr # QS-GR114-B
Zoro # G4022085
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds (4) Bikes
- Length 48 in
- Mounting Surface
- Width 31 1/4 in
- Height 30 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Madrax
- MFR # QS-GR114-B
- Zoro # G4022085
- Country of Origin United States
- Category Bicycle Racks
Dimensions
Length | 48 in |
Width | 31 1/4 in |
Height | 30 3/4 in |
Usable Opening Width | 2 1/8 in |
Slot Width | 2 1/8 in |
Overall Width | 32 in |
Overall Length | 48 in |
Overall Height | 30 3/4 in |
Details
Item | Bike Rack |
Holds | (4) Bikes |
Mounting | Surface |
Color | Black |
Finish | Powder Coated |
Material | Steel |
Number of Bikes | 4 |
Rack Style | Grid |
Number of Open Slots | 4 |
Capacity | 4 |
Description
Bike Rack, Number of Bikes 4, Rack Style Grid, Finish Powder Coated, Overall Height 30 3/4 in, Overall Length 48 in, Slot Width 2 1/8 in, Mounting Location Surface, Color Black, Overall Width 32 in, Rack Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Dagobert with Gifts Garden Gnome Statue (QM211261)
- ARNOLD Maxi Edge Commercial Grade .095 in. D X 819 ft. L Trimmer Line (WLM-395)
- SILKY SAWS Silky Scabbard Only for HAYATE 20ft (370-04-01)
- NATURE SPRING Plant Stand, 3-Tier Indoor / Outdoor Folding Wrought Iron Metal Home and Garden (Antique White) (255561MGM)
- MADRAX Bike Rack, Black, 36" H, 64" L, Steel (QS-WP36-7-IG-B)
- MADRAX Bike Rack, 2-Sided, 8-Bike, 48 in., Silver (QS-GR110-G)
- MADRAX Bike Rack, 1-Sided, 4-Bike, 48 in., Silver (QS-GR114-G)
- MADRAX Bike Rack, Silver, 36" H, 64" L, Steel (QS-WP36-7-IG-G)
- MADRAX Bike Rack, Silver, 36" H, 64" L, Steel (QS-WP36-7-SF-G)
- MADRAX Bike Rack, Galv, (9)Bikes, 36 in. H, 3 in. W (QS-H36-9-SF-G)
- GLOBAL INDUSTRIAL U-Rack Bike Rack, Black, Below Ground Mount, 2-Bike Capacity (442804GBK)
- Madrax Bicycle Racks