Shop All Level Sensors
Madison
Ultrasonic Sensor, 1 In NPT, 24 VDC
Mfr # U3M-148R
Zoro # G1115387
product price: $996.99
/ea
Free Shipping & Returns
$996.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting 1 in NPT
- Range 6 ft
- Accuracy +/-0.25% of Full Scale
- Resolution 0.98 mm, 0.04 in
- Overall Length 4.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Madison
- MFR # U3M-148R
- Zoro # G1115387
- Country of Origin Canada
- Category Level Sensors
Dimensions
Overall Length | 4.1 in |
Overall Dia. | 4 in |
Connection Size | 1 in |
Antenna Diameter | 1 in |
Overall Diameter | 4 in |
Description
Noncontact Ultrasonic Level Sensor, For Media Type Film-Causing, Solid/Semi-Solid Liquid, Sticky Liquid, Antenna Diameter 1 in, Range 6 ft, Connection Size 1 in, Connection Type NPT, Accuracy +/-0.25 Percent of Full Scale, Voltage - Maximum 30V DC, Dead Band 4 in, Beam Angle 12 Degrees , Operating Frequency 148 kHz, Spatial Resolution 0.03 in, Operating Pressure - Maximum 72.5 psi, Media Temperature - Minimum -40 Degrees F, Media Temperature - Maximum 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS UPS System, 208 VA, 0 Outlets, DIN Rail, Out: 24V DC , In:24V DC (6EP1935-5PG01)
- BRAD HARRISON External Thread Connector, 5, Male, 18 AWG (8A5006-31)
- HUBBELL WIRING DEVICE-KELLEMS Wall Track Latch, Latch Accessory, Thermoplastic, Base and Cover (PW1ABC5)
- PARTNERS BRAND Cable Ties, 50#, 36", Natural, 100/Case (CT3650)
- MADISON Ultrasonic Sensor, 1 In NPT, 24 VDC (U3M-148)
- TELEMECANIQUE SENSORS Altrntr Lqd Lvl Swch, Hrzntl, 2-1/2" MNPT (9038CG32Z20)
- VEGA 20-36V-DC RADAR LEVEL SENSORS AND TRANSMITTER (FLEX 52K.XUD)
- IFM Point Level Sensor, 213 mm L (LI5131)
- TELEMECANIQUE SENSORS Float Rod, 30 In, SS (9049T1S)
- IFM Point Level Sensor, 113 mm L (LMT100)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR81-0111)
- Madison Sensors