Shop All Level Sensors
Madison
Ultrasonic Sensor, 1 In NPT, 24 VDC
Mfr # U3M-148C485
Zoro # G2330797
product price: $898.99
/ea
Free Shipping & Returns
$898.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 6 ft
- Mounting 1 in NPT
- Accuracy +/-0.25% of Full Scale
- Resolution 0.98 mm, 0.04 in
- Overall Length 4.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Madison
- MFR # U3M-148C485
- Zoro # G2330797
- UPC # 094703465259
- Country of Origin Canada
- Category Level Sensors
Dimensions
Overall Length | 4.1 in |
Overall Dia. | 4 in |
Connection Size | 1 in |
Overall Diameter | 4 in |
Antenna Diameter | 1 in |
Description
Noncontact Ultrasonic Level Sensor, For Media Type Film-Causing, Solid/Semi-Solid Liquid, Sticky Liquid, Antenna Diameter 1 in, Range 6 ft, Connection Size 1 in, Connection Type NPT, Accuracy +/-0.25 Percent of Full Scale, Voltage - Maximum 30V DC, Dead Band 4 in, Beam Angle 12 Degrees , Operating Frequency 148 kHz, Spatial Resolution 0.03 in, Operating Pressure - Maximum 72.5 psi, Media Temperature - Minimum -40 Degrees F, Media Temperature - Maximum 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Fan Bracket, NOVAL Accessory, Aluminum (ABRKT4)
- TRIPP LITE Datacom Surge Protector, 7 Outlet, Gray (SUPER7TEL)
- TELEMECANIQUE SENSORS Limit Switch Head Zckd59 (ZCKD59)
- PANDUIT Cable Tie, 2.8"L, Nylon, White, PK1000 (PLT.6SM-M)
- MADISON Ultrasonic Sensor, 1 In NPT, 24 VDC (U3M-148)
- TELEMECANIQUE SENSORS Lqd Lvl Swch, -22 to 220F, ClsOnRse, SS (9038CG36LZ20)
- IFM Point Level Sensor, 113 mm L (LMT100)
- TELEMECANIQUE SENSORS Xxv18 Ultrasonic Proximity Pnp No M12 (XXV18B1PAM12)
- IFM Io-Link Electronic Level and Temperature Sensor 18-30V-DC Other Level Sensors and Transmitter (LT8024)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR80-0000)
- VEGA VEGAPULS 61 9.6-36V-DC RADAR LEVEL SENSORS AND TRANSMITTER (PS61.XXANPHDNSX)
- Madison Sensors