Shop All Level Sensors
Madison
Ultrasonic Sensor, 1 In NPT, 24 VDC
Mfr # U3M-148
Zoro # G2917117
Free Shipping & Returns
$854.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting 1 in NPT
- Range 6 ft
- Accuracy +/-0.25% of Full Scale
- Resolution 0.98 mm, 0.04 in
- Overall Length 4.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Madison
- MFR # U3M-148
- Zoro # G2917117
- Country of Origin Canada
- Category Level Sensors
Dimensions
Overall Length | 4.1 in |
Overall Dia. | 4 in |
Overall Diameter | 4 in |
Connection Size | 1 in |
Antenna Diameter | 1 in |
Description
Noncontact Ultrasonic Level Sensor, For Media Type Film-Causing, Solid/Semi-Solid Liquid, Sticky Liquid, Antenna Diameter 1 in, Range 6 ft, Connection Size 1 in, Connection Type NPT, Accuracy +/-0.25 Percent of Full Scale, Voltage - Maximum 30V DC, Dead Band 4 in, Beam Angle 12 Degrees , Operating Frequency 148 kHz, Spatial Resolution 0.03 in, Operating Pressure - Maximum 72.5 psi, Media Temperature - Minimum -40 Degrees F, Media Temperature - Maximum 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PDT, 200 A, NEMA 3R (DTNF364R)
- EATON Non-Illuminated Push Button, Epoxy, Red (E34PB2-53X)
- ANDERSON POWER PRODUCTS PP120 HSG GREEN (1321G4)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-050-250)
- ROSEMOUNT 11-42V-Dc Radar Level Sensors And Transmitter (3301HA1S1V3AE0202RAKAM1C1)
- PROXIMITY Tri Paddle, For Use With 2HMD1 (PDL-2)
- TELEMECANIQUE SENSORS Lqd Lvl Swch, Hrzntl, Close On Rise, 250F (9037HG33F3Z20)
- GEMS 10-28V-Dc Other Level Sensors And Transmitter (143570)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG03-0001-41)
- TELEMECANIQUE SENSORS Alternator Lqd Lvl Swch, Close On Rise, SS (9038CG31F3)
- TELEMECANIQUE SENSORS Alternator Lqd Lvl Swch, 2-1/2" MNPT (9038CW32)
- Madison Level Sensors