Shop All Level Sensors
Madison
Ultrasonic Sensor, 0.04", Push Button, Poly
Mfr # U5098-D024-019
Zoro # G700892780
product price: $996.99
/ea
Free Shipping & Returns
$996.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Classification Ultrasonic
- Range 19 ft
- Mounting 2 G Thread
- Accuracy +/-0.2% Max of Full Range
- Resolution 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Madison
- MFR # U5098-D024-019
- Zoro # G700892780
- Country of Origin Italy
- Category Level Sensors
Dimensions
Height | 8.425 in |
Overall Height | 8.4 in |
Antenna Diameter | 2 1/8 in |
Connection Size | 2 in |
Description
Ultrasonic Sensor, For Media Type Film-Causing, Solid/Semi-Solid Liquid, Sticky Liquid, Antenna Diameter 2 1/8 in, Range 19 ft, Connection Size 2 in, Connection Type NPT, Accuracy +/-0.2 Percent Max of Full Range, Voltage - Maximum 30V DC, Dead Band 10 in, Beam Angle 10 Degrees , Operating Frequency 55 kHz, Spatial Resolution 0.04 in, Operating Pressure - Maximum 72.5 psi, Media Temperature - Minimum -22 Degrees F, Media Temperature - Maximum 158 Degrees F, Output Wire Configuration 4-Wire
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BS834)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1007)
- BLACK BOX 25Ft Bk Cat6A 500-Mhz Stranded Ethernet Cable Utp Pvc Snagless (CAT6APC-025-BK)
- EATON Cutler-Hammer Legend Plate, Half Round, Stop, Red (10250TM34)
- MADISON Ultrasonic Sensor, 1 In NPT, 24 VDC (U3M-148)
- ROBERTSHAW Level Switch, RF Capacitance Point, 6 In (5318BB1AP06)
- IFM Io-Link Electronic Level and Temperature Sensor 18-30V-DC Other Level Sensors and Transmitter (LT8024)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG01-0001-40)
- ENDRESS HAUSER Liquiphant M Vibrating Level Switch (FLT51-UGN2DB4E6A)
- ROSEMOUNT 0-150IN-H2O 150 45V-DC FLANGED LIQUID LEVEL SENSORS AND TRANSMITTER (1151LT4EB0B12DM1)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG06-0001-00)
- Madison Level Sensors