Shop All Drum Tools
Madison
Tape Level Indicator, 30.82In, Brass Stem
Mfr # TL4569-10361
Zoro # G4068714
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 33 in
- Stem Material brass
- Max. Pressure 150 psi
- Float Material Nitrile Rubber
- Application 55 & 39 Gallon Drums, Small Tanks (Fuels, Hydraulics and Coolants), Totes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Madison
- MFR # TL4569-10361
- Zoro # G4068714
- Country of Origin United States
- Category Drum Tools
Dimensions
Length | 33 in |
Tape Length | 30.82" |
Extension Length | 33 in |
Pipe Size | 2 in |
For Container Depth | 30 3/4 in |
Description
Tape Level Indicator, Extension Length 33 in, Float Material Nitrile Rubber, For Container Capacity 55 gal, For Container Depth 30 3/4 in, For Container Type Remote and Mobile Storage Tanks, For Liquid Type Fuels, Oils, Graduation Marks Not Applicable, Includes Not Applicable, Increment of Variation 1/32 in and 1/16 in Graduation, Pipe Size 2 in, Float Rod Material Brass, Maximum Operating Pressure 150 psi, Maximum Temperature 221 Degrees F, Mounting Orientation Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Window Grid Retainer Clips, Clear Plastic, 7/8 in. 6 Pack (L 5915)
- QUANTUM STORAGE SYSTEMS Steel Wire Mesh Divider, Silver, 9 7/8 in L, 1/4 in W, 5 3/4 in H (DMB539C)
- AKRO-MILS 200 lb Storage Bin, Plastic, 8 1/4 in W, 7 in H, 23 7/8 in L, Gray (30284GREY)
- 80/20 Panels and Doors, 10 Series (2081)
- MADISON Tape Level Indicator, 30.75In, SS Stem (TL4570-10369)
- MADISON Tape Level Indicator, 30.50In, SS Stem (TL4570-10365)
- MADISON Tape Level Indicator, 15.31In, Brass Stem (TL4569-10358)
- WESTWARD Spillproof Funnel w/Drum Bung Attachment (5NUE9)
- PIPELINE PACKAGING Plastic Drum, OH Nestable, 55 gal., Black (03-14-049-00081)
- AKRO-MILS Small Storage Case Clear (05705)
- DAYTON Drum Cradle, Cap 1000 Lb (3BA27)
- Madison Drum Tools