Shop All Drum Tools
Madison
Tape Level Indicator, 30.75In, SS Stem
Mfr # TL4570-10369
Zoro # G4114336
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 33 in
- Application 55 & 39 Gallon Drums, Small Tanks (Fuels, Hydraulics and Coolants), Totes
- Tape Length 30.75"
- Stem Material Stainless Steel
- Float Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Madison
- MFR # TL4570-10369
- Zoro # G4114336
- Country of Origin United States
- Category Drum Tools
Dimensions
Length | 33 in |
Tape Length | 30.75" |
Extension Length | 33 in |
For Container Depth | 30 3/4 in |
Pipe Size | 2 in |
Description
Tape Level Indicator, Extension Length 33 in, Float Material Polypropylene, For Container Capacity 55 gal, For Container Depth 30 3/4 in, For Container Type Remote and Mobile Storage Tanks, For Liquid Type General Purpose Acidic or Alkaline Conditions, Low Temperature Food Processing Applications, Graduation Marks Not Applicable, Includes Not Applicable, Increment of Variation 1/32 in and 1/16 in Graduation, Pipe Size 2 in, Float Rod Material 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Single Rod Pegboard Hook, 6 In, PK10 (5TPG4)
- R&B WIRE PRODUCTS Poly Cube Truck, Blue, Polyethylene, Steel, 42.5 in L, 30 in W, 38 in H, 16 Bushel Volume Capacity (4616B)
- CON-TACT BRAND Con-Tact Grip Premium 4 ft. L X 18 in. W Taupe Non-Adhesive Shelf Liner (04F-C6U59-06)
- EQUIPTO Quick View Cabinet-SetUp, 24X36X78, YL (QVC362478SU-YL)
- MADISON Tape Level Indicator, 30.82In, Brass Stem (TL4569-10361)
- MADISON Tape Level Indicator, 30.50In, SS Stem (TL4570-10365)
- MADISON Tape Level Indicator, 15.31In, Brass Stem (TL4569-10358)
- DAYTON Drum Lifter, 55 gal., 1100 lb. (30YP25)
- AMPCO SAFETY TOOLS Drum Bung Wrench, Offset, 15 In. L (W-58-S)
- DAYTON Drum Lifter, 55 gal., 1100 lb. (30YP26)
- MORSE Drum Carrier, 55 gal., 800 lb., Manual Tilt (85A)
- Madison Drum Tools